Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U04008.125.0600 Hex Structural Bolt 1-1/4 6 Inch Length Carbon Steel Pk5 | AG2GUM 31JL44

GRAINGER U04008.125.0600 Hex Structural Bolt, 1 1/4 In - 7 Thread Size, Steel, 6 In Lg., Blk Oxide, Gr. A490, 5 Pk

Item: AG2GUM Model: U04008.125.0600Cross Ref: 31JL44
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€215.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Structural Bolt
FinishBlack Oxide
GradeGrade A490
Grip Size4"
HardnessRockwell C25
Head Dia.2"
Head Height25/32"
Length6"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length2"
Thread Size1 1/4"-7
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt
Fastener Length6"
Head Width2"
Includes NutNo
Made In North AmericaNo
Material Grade/classGrade A490 Type 1
Material Quality StandardsASTM A490, ASTM F3125
Minimum Thread Length2"
Overall Length6"
Rockwell HardnessHRC33 to 38

Shipping Info:

Ship weight (kg) 6.0075
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152065

Product Variants

ProductModelGrip SizeMaterialThread StyleHead HeightTypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
GRAINGER U04008.125.0700 Hex Structural Bolt 1-1/4 7 Inch Length Carbon Steel Pk5 | AG2FNY 31JL46 U04008.125.07005"SteelPartially Threaded25/32"Structural BoltRight HandRockwell C25120000 psi5€194.29
GRAINGER U04008.125.0800 Hex Structural Bolt 1-1/4 8 Inch Length Carbon Steel Pk5 | AG2FNZ 31JL47 U04008.125.08006"SteelPartially Threaded25/32"Structural BoltRight HandRockwell C25120000 psi5€216.01
GRAINGER U04008.125.0300 Hex Structural Bolt 1-1/4 3 Inch Length Carbon Steel Pk5 | AG2GUD 31JL36 U04008.125.03001"SteelPartially Threaded25/32"Structural BoltRight HandRockwell C25120000 psi5€99.80
GRAINGER U04008.125.0325 Hex Structural Bolt 1-1/4 3-1/4 Inch Length Carbon Steel Pk5 | AG2GUE 31JL37 U04008.125.03251 1/4"SteelPartially Threaded25/32"Structural BoltRight HandRockwell C25120000 psi5€104.24
GRAINGER U04008.125.0350 Hex Structural Bolt 1-1/4 3-1/2 Inch Length Carbon Steel Pk5 | AG2GUF 31JL38 U04008.125.03501 1/2"SteelPartially Threaded25/32"Structural BoltRight HandRockwell C25120000 psi5€108.73
GRAINGER U04008.125.0400 Hex Structural Bolt 1-1/4 4 Inch Length Carbon Steel Pk5 | AG2GUG 31JL39 U04008.125.04002"SteelPartially Threaded25/32"Structural BoltRight HandRockwell C25120000 psi5€118.87
GRAINGER U04008.125.0425 Hex Structural Bolt 1-1/4 4-1/4 Inch Length Carbon Steel Pk5 | AG2GUH 31JL40 U04008.125.04252 1/4"SteelPartially Threaded25/32"Structural BoltRight HandRockwell C25120000 psi5€131.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U04008.125.0600 Hex Structural Bolt, 1 1/4 In - 7 Thread Size, Steel, 6 In Lg., Blk Oxide, Gr. A490, 5 Pk
€215.69 /unit