Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U04008.112.1000 Hex Structural Bolt 1-1/8 10 Inch Length Carbon Steel Pk5 | AG2GUC 31JL35

GRAINGER U04008.112.1000 Hex Structural Bolt, 1 1/8 In - 7 Thread Size, Steel, 10 In Lg., Blk Oxide, Gr. A490, 5 Pk

Item: AG2GUC Model: U04008.112.1000Cross Ref: 31JL35
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€271.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Structural Bolt
FinishBlack Oxide
GradeGrade A490
Grip Size8"
HardnessRockwell C25
Head Dia.1 13/16"
Head Height11/16"
Length10"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length2"
Thread Size1 1/8"-7
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt
Fastener Length10"
Head Width1 13/16"
Includes NutNo
Made In North AmericaNo
Material Grade/classGrade A490 Type 1
Material Quality StandardsASTM A490, ASTM F3125
Minimum Thread Length2"
Overall Length10"
Rockwell HardnessHRC33 to 38

Shipping Info:

Ship weight (kg) 7.1325
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152065

Product Variants

ProductModelGrip SizeMaterialThread StyleHead HeightTypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
GRAINGER U04008.112.0300 Structural Bolt 1-1/8-7 3 Length Pk5 | AG2GTQ 31JL22 U04008.112.03001"SteelPartially Threaded11/16"Structural BoltRight HandRockwell C25120000 psi5€68.85
GRAINGER U04008.112.0325 Structural Bolt 1-1/8-7 x 3-1/4 Pk5 | AG2GTR 31JL23 U04008.112.03251 1/4"SteelPartially Threaded11/16"Structural BoltRight HandRockwell C25120000 psi5€76.14
GRAINGER U04008.112.0400 Structural Bolt 1-1/8-7 4 Length Pk5 | AG2GTT 31JL25 U04008.112.04002"SteelPartially Threaded11/16"Structural BoltRight HandRockwell C25120000 psi5€87.88
GRAINGER U04008.112.0425 Structural Bolt 1-1/8-7 x 4-1/4 Pk5 | AG2GTU 31JL26 U04008.112.04252 1/4"SteelPartially Threaded11/16"Structural BoltRight HandRockwell C25120000 psi5€91.51
GRAINGER U04008.112.0450 Structural Bolt 1-1/8-7 x 4-1/2 Pk5 | AG2GTV 31JL27 U04008.112.04502 1/2"SteelPartially Threaded11/16"Structural BoltRight HandRockwell C25120000 psi5€94.95
GRAINGER U04008.112.0500 Structural Bolt 1-1/8-7 5 Length Pk5 | AG2GTW 31JL28 U04008.112.05003"SteelPartially Threaded11/16"Structural BoltRight HandRockwell C25120000 psi5€107.18
GRAINGER U04008.112.0600 Hex Structural Bolt 1-1/8 6 Inch Length Carbon Steel Pk5 | AG2GTX 31JL30 U04008.112.06004"SteelPartially Threaded11/16"Structural BoltRight HandRockwell C25120000 psi5€129.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U04008.112.1000 Hex Structural Bolt, 1 1/8 In - 7 Thread Size, Steel, 10 In Lg., Blk Oxide, Gr. A490, 5 Pk
€271.81 /unit