Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U01258.037.0100 Flange Bolt, 3/8 In - 16 Thread Size, Steel, Zn Plated, FT, Gr. 5, Coarse, 1 In Fastener Lg.

Item: CP9LYW Model: U01258.037.0100Cross Ref: 41MY09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Bolt
FinishZinc Plated
Flange Dia.13/16"
Flange TypeStandard
GradeGrade 5
Head Height25/64"
Head StyleHex Flange
Head Width9/16"
Length1"
MaterialSteel
Min. Thread Length1"
Screw Size3/8"
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Size3/8"-16
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard

Shipping Info:

Ship weight (kg) 0.6597

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U01258.037.0100 Flange Bolt, 3/8 In - 16 Thread Size, Steel, Zn Plated, FT, Gr. 5, Coarse, 1 In Fastener Lg.
€14.19 /unit