Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U01080.050.0125 Socket Set Screw Cup 1/2-13x1-1/4 PK25 | AH3EPQ 31KC93

GRAINGER U01080.050.0125 Set Screw, 1/2 In - 13 Thread Size, Plain, 1 1/4 In Lg., Cup, Square Head, Steel, 25 Pk

Item: AH3EPQ Model: U01080.050.0125Cross Ref: 31KC93
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw
ClassClass 3A
Drive TypeSquare Head
FinishPlain
HardnessRockwell C45-C53
Head Height0.361" to 0.389"
Head Width1/2"
Length1 1/4"
MaterialSteel
Point TypeCup
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread Size1/2"-13

Shipping Info:

Ship weight (kg) 0.724
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2

Product Variants

ProductModelThread SizeDrive TypeDrive SizeDecimal EquivalentHead WidthHead HeightHardnessTemp. RangePkg. Qty.Price
GRAINGER M07840.020.0002 Set Screw Steel M2 x 0.40mm Cup 2mm Pk100 | AG2JAK 31JX12 M07840.020.0002M2 x 0.4Hex Socket0.9 mm---Rockwell C45-C53-58°F to +302°F100€23.87
GRAINGER M07840.020.0012 Set Screw Steel M2 x 0.40mm Cup 12mm Pk100 | AG2JAL 31JX13 M07840.020.0012M2 x 0.4Hex Socket0.9 mm---Rockwell C45-C53-58°F to +302°F100€18.79
GRAINGER M07840.030.0030 Set Screw Steel M3 x 0.50mm Cup 30mm Pk100 | AG2JAM 31JX14 M07840.030.0030M3 x 0.5Hex Socket1.5 mm---Rockwell C45-C53-58°F to +302°F100€56.86
GRAINGER M07840.040.0035 Set Screw Steel M4 x 0.70mm Cup 35mm Pk100 | AG2JAN 31JX15 M07840.040.0035M4 x 0.7Hex Socket2 mm---Rockwell C45-C53-58°F to +302°F100€49.64
GRAINGER M07840.050.0004 Set Screw Steel M5 x 0.80mm Cup 4mm Pk100 | AG2JAP 31JX16 M07840.050.0004M5 x 0.8Hex Socket2.5 mm---Rockwell C45-C53-58°F to +302°F100€8.13
GRAINGER M07840.060.0060 Set Screw Steel M6 x 1.00mm Cup 60mm Pk100 | AG2JAQ 31JX18 M07840.060.0060M6 x 1Hex Socket3 mm---Rockwell C45-C53-58°F to +302°F100€80.13
GRAINGER M07840.060.0070 Set Screw Steel M6 x 1.00mm Cup 70mm Pk100 | AG2JAR 31JX19 M07840.060.0070M6 x 1Hex Socket3 mm---Rockwell C45-C53-58°F to +302°F100€97.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U01080.050.0125 Set Screw, 1/2 In - 13 Thread Size, Plain, 1 1/4 In Lg., Cup, Square Head, Steel, 25 Pk
€43.92 /unit