Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER TT11C5435LPG Leg Pole 1920mm Diameter 50 | AH9XAD 45M796

GRAINGER TT11C5435LPG Leg Pole 1920mm Diameter 50

Item: AH9XAD Model: TT11C5435LPGCross Ref: 45M796
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeg Pole, 1920mm, dia. 50
Fits BrandGrainger Approved
Compatible BrandApproved Vendor
Compatible Grainger Part Number11C543, 11C544, 11C545
Compatible Manufacturer Part Number11C543, 11C544, 11C545
Overall Length1916 mm
Overall Width48"
Product TypeLeg Pole

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TT11C5435LPG Leg Pole 1920mm Diameter 50
€19.35 /unit