Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER TT11C5435FTG Foot Diameter 54 | AH9XAE 45M797

GRAINGER TT11C5435FTG Foot Diameter 54

Item: AH9XAE Model: TT11C5435FTGCross Ref: 45M797
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoot, dia. 54
Fits BrandGrainger Approved
Compatible BrandApproved Vendor
Compatible Grainger Part Number11C543, 11C544, 11C545
Compatible Manufacturer Part Number11C543, 11C544, 11C545
Overall Width54"
Product TypeFoot

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TT11C5435FTG Foot Diameter 54
€3.61 /unit