Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER TSI0250250S0-025P Thumb Screw, 1/4-20 Thread Size, Type S, 2 1/2 Inch Length, Steel, PK25 | CG9VQB 4FAF7

GRAINGER TSI0250250S0-025P Thumb Screw, 1/4 In - 20 Thread Size, 2 1/2 In Lg., 16/25 In Head Ht., Zn Plated, Spade, 25 Pk

Item: CG9VQB Model: TSI0250250S0-025PCross Ref: 4FAF7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Screw
FinishZinc Plated
HardnessBrinell 137
Head Dia.0.52" to 0.55"
Head Height16/25"
Head StyleThumb
Head TypeSpade
Length2 1/2"
MaterialSteel
Shoulder Dia.0.44" to 0.47"
System Of MeasurementImperial
Thread Size1/4"-20
TypeThumb Screw
Fastener Length2 1/2"
Finish TypeZinc Plated
Head MaterialSteel, Zinc
Head ProfileSpade
Head ShapeSpade
Head ShapeWing/Spade
Head Width0.55"
Includes NutNo
Material TypeSteel
Maximum Head Height0.64"
Maximum Head Width0.55"
Overall Length2 1/2"
Screw Size1/4"
Tip MaterialSteel

Shipping Info:

Ship weight (kg) 0.396

Product Variants

ProductModelThread SizeHead Dia.Shoulder Dia.Head StyleTypeHardnessMaterialFinishPkg. Qty.Price
APPROVED VENDOR 4EZW1 Thumb Screw Spade 10-24-1/2" Length PK25 | AD7KWA TSI-100050P0-025P#10-240.58"-ThumbThumb ScrewBrinell 137SteelZinc Plated25€4.70
APPROVED VENDOR 4EZX1 Thumb Screw Spade 1/4-20 1" Length PK25 | AD7KWB TSI0250100P0-025P1/4"-200.83"-ThumbThumb ScrewBrinell 137SteelZinc Plated25€8.62
APPROVED VENDOR 4EZX4 Thumb Screw Spade 1/4-20 2" Length PK25 | AD7KWC TSI0250200P0-025P1/4"-200.83"-ThumbThumb ScrewBrinell 137SteelZinc Plated25€10.70
APPROVED VENDOR 4EZX7 Thumb Screw Spade 5/16 1" Length PK5 | AD7KWD TSI0310100P0-005P5/16"-1824/25"-ThumbThumb ScrewBrinell 137SteelZinc Plated5€12.94
APPROVED VENDOR 4FAC7 Thumb Screw Spade 6-32 3/8" Length PK25 | AD7LDM TSI0-60037S0-025P#6-320.31"1/4"ThumbThumb ScrewBrinell 137SteelZinc Plated25€13.07
APPROVED VENDOR 4FAC9 Thumb Screw Spade 8-32 1/2" Length PK25 | AD7LDP TSI0-80050S0-025P#8-329/25"0.29" to 0.31"ThumbThumb ScrewBrinell 137SteelZinc Plated25€13.38
APPROVED VENDOR 4FAD4 Thumb Screw Spade 10-24-1/2" Length PK25 | AD7LDQ TSI-100050S0-025P#10-240.42"0.32" to 0.35"ThumbThumb ScrewBrinell 137SteelZinc Plated25€12.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TSI0250250S0-025P Thumb Screw, 1/4 In - 20 Thread Size, 2 1/2 In Lg., 16/25 In Head Ht., Zn Plated, Spade, 25 Pk
€37.70 /pack