Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER TRI21250LHX3-001P Fully Threaded Rod, 1 1/4 7 Thread Size, Steel, Zinc Plated, Left Hand | CP9QWK

GRAINGER TRI21250LHX3-001P Threaded Rod, 1 1/4 In - 7 Thread Size, Steel, 3 ft. Lg., 65000 psi TS

Item: CP9QWK Model: TRI21250LHX3-001PCross Ref: 4FGN5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassClass 1A
FinishZinc Plated
HardnessRockwell B100
Includes NutsNo
Length3 ft.
MaterialSteel
Min. Yield Strength36000 psi
Number Of Nuts0
System Of MeasurementImperial
Tensile Strength65000 psi
Thread DirectionLeft Hand
Thread Size1 1/4"-7
Minimum Yield Strength36000 psi
Number Of Nuts Included0
Overall Length3 ft.
Rockwell HardnessB100 Max
Thread Fit1A

Shipping Info:

Ship weight (kg) 4.725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TRI21250LHX3-001P Threaded Rod, 1 1/4 In - 7 Thread Size, Steel, 3 ft. Lg., 65000 psi TS
€90.78 /unit