Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER TRI2025LHX6-050P Fully Threaded Rod, 1/4 20 Thread Size, Steel, Black Oxide, Left Hand | CP9QYP

GRAINGER TRI2025LHX6-050P Threaded Rod, 1/4 In - 20 Thread Size, Steel, 6 ft. Lg., 65000 psi TS

Item: CP9QYP Model: TRI2025LHX6-050PCross Ref: 4FHA9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassClass 1A
FinishBlack Oxide
HardnessRockwell B100
Includes NutsNo
Length6 ft.
MaterialSteel
Min. Yield Strength57000 psi
Number Of Nuts0
System Of MeasurementImperial
Tensile Strength65000 psi
Thread DirectionLeft Hand
Thread Size1/4"-20
Overall Length6 ft.
Rockwell HardnessB100 Max
Thread Fit1A

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TRI2025LHX6-050P Threaded Rod, 1/4 In - 20 Thread Size, Steel, 6 ft. Lg., 65000 psi TS
€4.36 /unit