GRAINGER TC296-Silver-48MM X 55M (24PK) Duct Tape, Std Duty, 1 7/8 Inch X 60 Yd, Silver, Continuous Roll | CP9DWZ

GRAINGER TC296-Silver-48MM X 55M (24PK) Duct Tape, Std Duty, 1 7/8 Inch X 60 Yd, Silver, Continuous Roll

Item: CP9DWZ Model: TC296-Silver-48MM X 55M (24PK)Cross Ref: 494K10
In Stock

Get it by Thursday, Jun 12

€332.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct Tape
Adhesion To Steel65 oz./in.
Adhesive MaterialRubber
Backing MaterialCloth
ColorSilver
Dispensing FormContinuous Roll
Duct Tape GradeUtility
Duct Tape Length55 mm
Duct Tape Primary MaterialCloth
Duct Tape TypeDuct Tape
Duct Tape Width48 mm
Duty RatingStandard
ElongationNot Rated
EnvironmentIndoor Only
Max. Tape Performance Temp.200°F
Mfr. SeriesTC296
Min. Tape Performance Temp.40°F
Overall Dia.3"
ShapeContinuous Roll
Tape Adhesive FormatSingle Sided
Tape Size1 7/8" x 60 yd.
Tape Sub-typeGeneral Purpose Duct Tape
Tape TypeDuct & Repair Tape
Temp. Range+40°F to +200°F
Thickness11 mil.
Brand And SeriesTapeCase TC296
Common IndustryAssembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse
Imperial Tape Length60 yd.
Imperial Tape W X L1 7/8" x 60 yd.
Imperial Tape Width1 7/8"
Maximum Tape Performance Temperature200°F
Metric Tape Length55m
Metric Tape Width48 mm
Minimum Tape Performance Temperature40°F
Overall Tape Diameter3"
Package Quantity24
Product FormContinuous Roll
SeriesTC296 Series
Tape Adhesive MaterialRubber
Tape Backing ConstructionCloth
Tape Backing MaterialPolyethylene Coated Cloth
Tape ColorSilver
Tape Dispensing FormContinuous Roll
Tape Duty RatingStandard Duty
Tape ElongationNot Rated
Tape ShapeContinuous Roll
Tape Tensile Strength38 lbs./in.
Tape Thickness11 mil.
Temperature Range40°F to 200°F

Shipping Info:

Ship weight (kg) 13.2975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnvironmentMin. Tape Performance Temp.Duty RatingAdhesion To SteelMax. Tape Performance Temp.Duct Tape GradeDuct Tape WidthTemp. RangePkg. Qty.Price
GRAINGER TC600-Black Duct Tape, Std Duty, 1 7/8 Inch X 33 Yd, Black, Continuous Roll | CP9DWQ TC600-BlackIndoor Only----Industrial--12€187.95
GRAINGER TC600-Silver Duct Tape, Std Duty, 1 7/8 Inch X 33 Yd, Silver, Continuous Roll | CP9DWR TC600-SilverIndoor Only----Industrial--12€176.25
GRAINGER TC287-Silver-48MM X 55M (24PK) Duct Tape, Std Duty, 1 7/8 Inch X 60 Yd, Silver, Continuous Roll | CP9DWT TC287-Silver-48MM X 55M (24PK)Indoor Only40°FStandard80 oz./in.200°FIndustrial48 mm+40°F to +200°F24€749.04
GRAINGER TC600-Black Duct Tape, Std Duty, 15/16 Inch X 33 Yd, Black, Continuous Roll | CP9DWU TC600-BlackIndoor Only----Industrial--24€185.34
GRAINGER TC600-Silver Duct Tape, Std Duty, 2 13/16 Inch X 33 Yd, Silver, Continuous Roll | CP9DWV TC600-SilverIndoor Only----Industrial--8€182.87
GRAINGER TC597-Silver-72MM X 55M Duct Tape, Std Duty, 2 13/16 Inch X 60 Yd, Silver, Continuous Roll | CP9DWW TC597-Silver-72MM X 55MIndoor Only40°FStandard55 oz./in.200°FIndustrial72 mm+40°F to +200°F1€39.59
GRAINGER TC600-Black Duct Tape, Std Duty, 3 3/4 Inch X 33 Yd, Black, Continuous Roll | CP9DWX TC600-BlackIndoor Only50°F---Industrial--6€193.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TC296-Silver-48MM X 55M (24PK) Duct Tape, Std Duty, 1 7/8 Inch X 60 Yd, Silver, Continuous Roll
€332.16 /pack