Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER TC-1A Repair Kit | AH2BWM 24TR73

GRAINGER TC-1A Repair Kit

Item: AH2BWM Model: TC-1ACross Ref: 24TR73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRepair Kit
Fits BrandImperial
Compatible MaterialAluminum, Brass, Copper
Compatible With BrandImperial
Compatible With Grainger Part Number3KE43, 3KE44, 5GAR2, 5GAR3, 6X858
Compatible With Manufacturer Model Number174-F, 312-FC, TC-1000, TC-1550, TC-2050
Includes(3) Cutter Wheels, Screw
MaterialSteel
Overall Length1/2"
Product TypeRepair Kit

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)0.76
Ship length (cm)16.51
Ship width (cm)13.21
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TC-1A Repair Kit
€28.05 /unit