Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER TAPG8ZYL38163 Hex Head Cap Screw, Steel, Grade 8, Zinc Yellow, 3/8 16, Coarse, 3 Inch Length | CQ6XMH

GRAINGER TAPG8ZYL38163 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 3 In Lg., 15/64 In Head Ht., Gr. 8, Left Hand

Item: CQ6XMH Model: TAPG8ZYL38163Cross Ref: 30Z436
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.76 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
Drive TypeHex Socket
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33
Head Height15/64"
Head TypeHex Socket
Head Width9/16"
Length3"
MaterialSteel
Min. Thread Length1"
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionLeft Hand
Thread FitClass 2A
Thread Size3/8"-16
Thread StylePartially Threaded
Thread TypeCoarse
TypeStandard
DriveHex
Fastener Length3"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1"
Overall Length3"
Rockwell HardnessHRC33

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TAPG8ZYL38163 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 3 In Lg., 15/64 In Head Ht., Gr. 8, Left Hand
€149.76 /pack