Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER TAPG8L38162 Hex Head Cap Screw, Steel, Grade 8, Black Oxide, 3/8 16, Coarse, 2 Inch Length | CQ6XQK

GRAINGER TAPG8L38162 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 2 In Lg., 15/64 In Head Ht., Gr. 8, Left Hand

Item: CQ6XQK Model: TAPG8L38162Cross Ref: 30Z475
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€195.06 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
Drive TypeHex Socket
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33
Head Height15/64"
Head TypeHex Socket
Head Width9/16"
Length2"
MaterialSteel
Min. Thread Length1"
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionLeft Hand
Thread FitClass 2A
Thread Size3/8"-16
Thread StylePartially Threaded
Thread TypeCoarse
TypeStandard

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TAPG8L38162 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 2 In Lg., 15/64 In Head Ht., Gr. 8, Left Hand
€195.06 /pack