Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER TAPG5ZP5818312 Hex Head Cap Screw, Steel, Grade 5, Zinc Plated, 5/8 18, Fine, 3 1/2 Inch Length | CQ6XJT

GRAINGER TAPG5ZP5818312 Hex Head Cap Screw, 5/8 In - 18 Thread Size, Steel, 3 1/2 In Lg., 27/64 In Head Ht., Gr. 5

Item: CQ6XJT Model: TAPG5ZP5818312Cross Ref: 30Z583
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€173.26 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
Drive TypeHex Socket
FinishZinc Plated
GradeGrade 5
HardnessRockwell C25
Head Height27/64"
Head TypeHex Socket
Head Width15/16"
Length3 1/2"
MaterialSteel
Min. Thread Length3 1/2"
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Size5/8"-18
Thread StyleFully Threaded
Thread TypeFine
TypeHex Tap Bolt
DriveHex
Fastener Length3 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length3 1/2"
Overall Length3 1/2"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TAPG5ZP5818312 Hex Head Cap Screw, 5/8 In - 18 Thread Size, Steel, 3 1/2 In Lg., 27/64 In Head Ht., Gr. 5
€173.26 /pack