Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER TAPG5ZP51618612 Hex Head Cap Screw, Steel, Grade 5, Zinc Plated, 5/16 18, Coarse, 6 1/2 Inch Length | CQ6XJG

GRAINGER TAPG5ZP51618612 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 6 1/2 In Lg., 7/32 In Head Ht., Gr. 5

Item: CQ6XJG Model: TAPG5ZP51618612Cross Ref: 30Z525
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
Drive TypeHex Socket
FinishZinc Plated
GradeGrade 5
HardnessRockwell C25
Head Height7/32"
Head TypeHex Socket
Head Width1/2"
Length6 1/2"
MaterialSteel
Min. Thread Length6 1/2"
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length6 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length6 1/2"
Overall Length6 1/2"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TAPG5ZP51618612 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 6 1/2 In Lg., 7/32 In Head Ht., Gr. 5
€154.98 /unit