Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER T6WNK5 Nipple, 3 Inch Nominal Pipe Size, 4 1/2 Inch Overall Length | CQ6KPW

GRAINGER T6WNK5 Nipple, 3 Inch Nominal Pipe Size, 4 1/2 Inch Overall Length

Item: CQ6KPW Model: T6WNK5Cross Ref: 782H21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Fitting CompatibilitySchedule 40
GradeGrade 316
Gravity FlowNo
Inside Dia.3.062"
MaterialStainless Steel
Max. Operating Pressure150 psi
Max. Operating Temp.450°F
Metal Pipe ConstructionWelded
Min. Operating Temp.-60°F
Nominal Pipe Size3"
Outside Dia.3 1/2"
Overall Length4 1/2"
Pipe Weld TypeContinuous Weld
ScheduleSchedule 40
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeUnthreaded
Thread ConfigurationThreaded On One End
Wall Thickness0.216"
Inside Diameter3 1/16"
Material GradeGrade 316
Maximum Operating Pressure150 psi
Maximum Operating Temperature450°F
Minimum Operating Temperature-60°F
Outside Diameter3 1/2"
StandardsASME B1.20.1, ASTM A312, ASTM A733

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelScheduleThread ConfigurationNominal Pipe SizeOverall LengthMetal Pipe ConstructionInside Dia.Outside Dia.Side B Connection TypePrice
GRAINGER ZUSA-PF-2684 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 1/2 Inch Overall Length | CQ6JJK ZUSA-PF-2684Schedule 40Threaded On Both Ends1 1/2"1 1/2"Welded1.609"1.906"Threaded€19.44
GRAINGER ZUSA-PF-1360 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 1/2 Inch Overall Length | CQ6JJL ZUSA-PF-1360Schedule 40Threaded On Both Ends1 1/2"1 1/2"Welded1.609"1.906"Threaded€19.44
GRAINGER ZUSA-PF-15467 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 3/4 Inch Overall Length | CQ6JJM ZUSA-PF-15467Schedule 80Fully Threaded1 1/2"1 3/4"Welded1 1/2"1.906"Close Thread€27.01
GRAINGER ZUSA-PF-11204 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 3/4 Inch Overall Length | CQ6JJN ZUSA-PF-11204Schedule 40Fully Threaded1 1/2"1 3/4"Welded1.609"1.906"Close Thread€20.59
GRAINGER ZUSA-PF-4294 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 3/4 Inch Overall Length | CQ6JJP ZUSA-PF-4294Schedule 80Fully Threaded1 1/2"1 3/4"Seamless0.734"1.047"Close Thread€39.59
GRAINGER ZUSA-PF-11152 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 3/4 Inch Overall Length | CQ6JJQ ZUSA-PF-11152Schedule 40Fully Threaded1 1/2"1 3/4"Welded1.609"1.906"Close Thread€22.88
GRAINGER ZUSA-PF-15373 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 3/4 Inch Overall Length | CQ6JJR ZUSA-PF-15373Schedule 40Threaded On Both Ends1 1/2"1 3/4"Welded1 3/8"1.656"Threaded€29.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER T6WNK5 Nipple, 3 Inch Nominal Pipe Size, 4 1/2 Inch Overall Length
€72.35 /unit