Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER T6WNI5 Nipple, 2 Inch Nominal Pipe Size, 3 1/2 Inch Overall Length | CQ6KMG

GRAINGER T6WNI5 Nipple, 2 Inch Nominal Pipe Size, 3 1/2 Inch Overall Length

Item: CQ6KMG Model: T6WNI5Cross Ref: 782H13
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Fitting CompatibilitySchedule 40
GradeGrade 316
Gravity FlowNo
Inside Dia.2.062"
MaterialStainless Steel
Max. Operating Pressure150 psi
Max. Operating Temp.450°F
Metal Pipe ConstructionWelded
Min. Operating Temp.-60°F
Nominal Pipe Size2"
Outside Dia.2 3/8"
Overall Length3 1/2"
Pipe Weld TypeContinuous Weld
ScheduleSchedule 40
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeUnthreaded
Thread ConfigurationThreaded On One End
Wall Thickness0.154"
Inside Diameter2 1/16"
Maximum Operating Pressure150 psi
Outside Diameter2 3/8"
StandardsASME B1.20.1, ASTM A312, ASTM A733

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelScheduleThread ConfigurationNominal Pipe SizeOverall LengthMetal Pipe ConstructionInside Dia.Outside Dia.Side B Connection TypePrice
GRAINGER ZUSA-PF-2684 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 1/2 Inch Overall Length | CQ6JJK ZUSA-PF-2684Schedule 40Threaded On Both Ends1 1/2"1 1/2"Welded1.609"1.906"Threaded€19.44
GRAINGER ZUSA-PF-1360 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 1/2 Inch Overall Length | CQ6JJL ZUSA-PF-1360Schedule 40Threaded On Both Ends1 1/2"1 1/2"Welded1.609"1.906"Threaded€19.44
GRAINGER ZUSA-PF-15467 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 3/4 Inch Overall Length | CQ6JJM ZUSA-PF-15467Schedule 80Fully Threaded1 1/2"1 3/4"Welded1 1/2"1.906"Close Thread€27.01
GRAINGER ZUSA-PF-11204 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 3/4 Inch Overall Length | CQ6JJN ZUSA-PF-11204Schedule 40Fully Threaded1 1/2"1 3/4"Welded1.609"1.906"Close Thread€20.59
GRAINGER ZUSA-PF-4294 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 3/4 Inch Overall Length | CQ6JJP ZUSA-PF-4294Schedule 80Fully Threaded1 1/2"1 3/4"Seamless0.734"1.047"Close Thread€39.59
GRAINGER ZUSA-PF-11152 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 3/4 Inch Overall Length | CQ6JJQ ZUSA-PF-11152Schedule 40Fully Threaded1 1/2"1 3/4"Welded1.609"1.906"Close Thread€22.88
GRAINGER ZUSA-PF-15373 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 3/4 Inch Overall Length | CQ6JJR ZUSA-PF-15373Schedule 40Threaded On Both Ends1 1/2"1 3/4"Welded1 3/8"1.656"Threaded€29.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER T6WNI5 Nipple, 2 Inch Nominal Pipe Size, 3 1/2 Inch Overall Length
€28.43 /unit