GRAINGER T22  Rosygold  Mirror 20Gx48x120 Colored Stainless Steel Sheet, Rose Gold, 4 Ft X 10 Ft Size, 0.035 Inch Thick, Mirror | CP8XRP

GRAINGER T22 Rosygold Mirror 20Gx48x120 Colored Stainless Steel Sheet, Rose Gold, 4 Ft X 10 Ft Size, 0.035 Inch Thick, Mirror

Item: CP8XRP Model: T22 Rosygold Mirror 20Gx48x120Cross Ref: 794J48
In Stock

Get it by Thursday, Jun 12

€2,216.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Brinell HardnessBrinell 201
ColorRose Gold
Gauge20 ga.
Length10 ft.
MaterialStainless Steel
Mfr. SeriesMirror Series
Rockwell HardnessRockwell B92
ShapeRectangle
Thickness0.035"
Width4 ft.
Yield Strength40000 psi

Shipping Info:

Ship weight (kg) 28.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeYield StrengthColorMaterialBrinell HardnessRockwell HardnessGaugeLength TolerancePrice
GRAINGER T22 Onyx Black HL FPR 20Gx24x24 Colored Stainless Steel Sheet, Black, 24 Inch X 24 Inch Size, 0.035 Inch Thick, Hairline | CP8XQD T22 Onyx Black HL FPR 20Gx24x24Square5802 psiBlackStainless SteelBrinell 201Rockwell B9220 ga.-0.125" to +0.125"€634.15
GRAINGER T22 Onyx Black Mirror 20Gx24x24 Colored Stainless Steel Sheet, Black, 24 Inch X 24 Inch Size, 0.035 Inch ThickMirror, B92 | CP8XQE T22 Onyx Black Mirror 20Gx24x24Square5802 psiBlackStainless SteelBrinell 201Rockwell B9220 ga.-0.125" to +0.125"€634.15
GRAINGER T22 Onyx Black HL FPR  20Gx48x120 Colored Stainless Steel Sheet, Black, 4 Ft X 10 Ft Size, 0.035 Inch Thick, Hairline, B92 | CP8XQF T22 Onyx Black HL FPR 20Gx48x120Rectangle40000 psiBlackStainless SteelBrinell 201Rockwell B9220 ga.-€2,093.78
GRAINGER T22 Onyx Black Mirror20Gx48x120 Colored Stainless Steel Sheet, Black, 4 Ft X 10 Ft Size, 0.035 Inch Thick, Mirror Finish | CP8XQG T22 Onyx Black Mirror20Gx48x120Rectangle40000 psiBlackStainless SteelBrinell 201Rockwell B9220 ga.-€2,093.78
GRAINGER T22 Onyx Black HL FPR 20Gx48x48 Colored Stainless Steel Sheet, Black, 4 Ft X 4 Ft Size, 0.035 Inch Thick, Hairline, B92 | CP8XQH T22 Onyx Black HL FPR 20Gx48x48Square5802 psiBlackStainless SteelBrinell 201Rockwell B9220 ga.-0.125" to +0.125"€951.97
GRAINGER T22 Onyx Black Mirror20Gx48x48 Colored Stainless Steel Sheet, Black, 4 Ft X 4 Ft Size, 0.035 Inch Thick, Mirror Finish | CP8XQJ T22 Onyx Black Mirror20Gx48x48Square5802 psiBlackStainless SteelBrinell 201Rockwell B9220 ga.-0.125" to +0.125"€951.97
GRAINGER T22 Onyx Black HL FPR  20Gx48x96 Colored Stainless Steel Sheet, Black, 4 Ft X 8 Ft Size, 0.035 Inch Thick, Hairline, B92 | CP8XQK T22 Onyx Black HL FPR 20Gx48x96Rectangle5802 psiBlackStainless SteelBrinell 201Rockwell B9220 ga.-0.125" to +0.125"€1,681.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER T22 Rosygold Mirror 20Gx48x120 Colored Stainless Steel Sheet, Rose Gold, 4 Ft X 10 Ft Size, 0.035 Inch Thick, Mirror
€2,216.95 /unit