GRAINGER T22 Prestige Gold HL FPR 20Gx48x96 Colored Stainless Steel Sheet, Gold, 4 Ft X 8 Ft Size, 0.035 Inch Thick, Hairline, B92 | CP8XQZ

GRAINGER T22 Prestige Gold HL FPR 20Gx48x96 Colored Stainless Steel Sheet, Gold, 4 Ft X 8 Ft Size, 0.035 Inch Thick, Hairline

Item: CP8XQZ Model: T22 Prestige Gold HL FPR 20Gx48x96Cross Ref: 481G85
In Stock

Get it by Tuesday, Jun 10

€1,780.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Brinell HardnessBrinell 201
ColorGold
FabricationCold Finished
Gauge20 ga.
Heat TreatableNo
Heat TreatmentNo Heat Treatment
Includes Material CertificateYes
Length8 ft.
Length Tolerance-0.125" to +0.125"
MaterialStainless Steel
Mfr. SeriesHairline Series
Rockwell HardnessRockwell B92
ShapeRectangle
Thickness0.035"
Width4 ft.
Width Tolerance-0.125" to +0.125"
Yield Strength5802 psi
Overall Length8 ft.
Overall Width4 ft.
StandardsA167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895

Shipping Info:

Ship weight (kg) 99
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeYield StrengthColorMaterialBrinell HardnessRockwell HardnessGaugeLength TolerancePrice
GRAINGER T22 Onyx Black HL FPR 20Gx24x24 Colored Stainless Steel Sheet, Black, 24 Inch X 24 Inch Size, 0.035 Inch Thick, Hairline | CP8XQD T22 Onyx Black HL FPR 20Gx24x24Square5802 psiBlackStainless SteelBrinell 201Rockwell B9220 ga.-0.125" to +0.125"€634.15
GRAINGER T22 Onyx Black Mirror 20Gx24x24 Colored Stainless Steel Sheet, Black, 24 Inch X 24 Inch Size, 0.035 Inch ThickMirror, B92 | CP8XQE T22 Onyx Black Mirror 20Gx24x24Square5802 psiBlackStainless SteelBrinell 201Rockwell B9220 ga.-0.125" to +0.125"€634.15
GRAINGER T22 Onyx Black HL FPR  20Gx48x120 Colored Stainless Steel Sheet, Black, 4 Ft X 10 Ft Size, 0.035 Inch Thick, Hairline, B92 | CP8XQF T22 Onyx Black HL FPR 20Gx48x120Rectangle40000 psiBlackStainless SteelBrinell 201Rockwell B9220 ga.-€2,093.78
GRAINGER T22 Onyx Black Mirror20Gx48x120 Colored Stainless Steel Sheet, Black, 4 Ft X 10 Ft Size, 0.035 Inch Thick, Mirror Finish | CP8XQG T22 Onyx Black Mirror20Gx48x120Rectangle40000 psiBlackStainless SteelBrinell 201Rockwell B9220 ga.-€2,093.78
GRAINGER T22 Onyx Black HL FPR 20Gx48x48 Colored Stainless Steel Sheet, Black, 4 Ft X 4 Ft Size, 0.035 Inch Thick, Hairline, B92 | CP8XQH T22 Onyx Black HL FPR 20Gx48x48Square5802 psiBlackStainless SteelBrinell 201Rockwell B9220 ga.-0.125" to +0.125"€951.97
GRAINGER T22 Onyx Black Mirror20Gx48x48 Colored Stainless Steel Sheet, Black, 4 Ft X 4 Ft Size, 0.035 Inch Thick, Mirror Finish | CP8XQJ T22 Onyx Black Mirror20Gx48x48Square5802 psiBlackStainless SteelBrinell 201Rockwell B9220 ga.-0.125" to +0.125"€951.97
GRAINGER T22 Onyx Black HL FPR  20Gx48x96 Colored Stainless Steel Sheet, Black, 4 Ft X 8 Ft Size, 0.035 Inch Thick, Hairline, B92 | CP8XQK T22 Onyx Black HL FPR 20Gx48x96Rectangle5802 psiBlackStainless SteelBrinell 201Rockwell B9220 ga.-0.125" to +0.125"€1,681.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER T22 Prestige Gold HL FPR 20Gx48x96 Colored Stainless Steel Sheet, Gold, 4 Ft X 8 Ft Size, 0.035 Inch Thick, Hairline
€1,780.91 /unit