Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER STR61638C22 Shoulder Screw, 5/16-18 Thread Size, 1/2 Inch Thread Length, 1 3/8 Inch Length, Std | CQ4NEY

GRAINGER STR61638C22 Shoulder Screw, 5/16 In - 18 Thread Size, 1 3/8 In Shoulder Lg., 1/4 In Head Ht., Hex Socket

Item: CQ4NEY Model: STR61638C22Cross Ref: 420F10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€163.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
Dimensional StandardsANSI/ASME B18.3
Display Qty1
Drive Size3/16"
Drive TypeHex Socket
FinishPlain
GradeGrade 316H5
HardnessRockwell BHN250
Head Dia.9/16"
Head Height1/4"
Head TextureKnurled
Head TypeStandard
MaterialStainless Steel
Precision ScrewNo
Shear Strength65000 psi
Shoulder Dia.3/8"
Shoulder Dia. Tolerance-0.004" to 0"
Shoulder Length1 3/8"
Shoulder Length Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Tensile Strength130000 psi
Thread FitClass 3A
Thread Length1/2"
Thread Size5/16"-18
TypeStandard Shoulder Screw
Head Diameter9/16"
Material Grade/classGrade 316 H5
Rockwell HardnessBHN250
Shoulder Diameter3/8"
Shoulder Diameter Tolerance0.004" to 0"

Shipping Info:

Ship weight (kg) 0.0248
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER STR61638C22 Shoulder Screw, 5/16 In - 18 Thread Size, 1 3/8 In Shoulder Lg., 1/4 In Head Ht., Hex Socket
€163.72 /unit