Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER STR402M5X20HUL Shoulder Screw, M4-0.70 Thread Size, 5 mm Thread Length, 20 mm Shoulder Length, Plain | CQ4NKQ

GRAINGER STR402M5X20HUL Shoulder Screw, M4x0.7 Thread Size, 20 mm Shoulder Lg., 1.3 mm Head Ht., Gr. 316

Item: CQ4NKQ Model: STR402M5X20HULCross Ref: 45GD91
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
Dimensional StandardsAMPG 2013 UL.02
Display Qty1
Drive Size2.5 mm
Drive TypeSocket
FinishPlain
GradeGrade 316
Head Dia.8 mm
Head Height1.3 mm
Head TextureSmooth
Head TypeUltra Low Profile Standard
MaterialStainless Steel
Precision ScrewNo
Shoulder Dia.5 mm
Shoulder Dia. Tolerance-0.025 mm to 0 mm
Shoulder Length20 mm
Shoulder Length Tolerance-0 mm to +0.05 mm
System Of MeasurementMetric
Tensile Strength70000 psi
Thread FitClass 6G
Thread Length5 mm
Thread Pitch0.7 mm
Thread SizeM4 x 0.7
TypeStandard Shoulder Screw

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER STR402M5X20HUL Shoulder Screw, M4x0.7 Thread Size, 20 mm Shoulder Lg., 1.3 mm Head Ht., Gr. 316
€16.29 /unit