Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER STR40218C02UL Shoulder Screw, #4-40 Thread Size, 5/32 Inch Thread Length, 1/8 Inch Length, Plain | CQ4MUV

GRAINGER STR40218C02UL Shoulder Screw, 4-40 Thread Size, 1/8 In Shoulder Lg., 3/64 In Head Ht., 1/4 In Head Dia., SS

Item: CQ4MUV Model: STR40218C02ULCross Ref: 45GD24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
Dimensional StandardsAMPG 2013 ZS.08
Display Qty1
Drive TypeSlotted
FinishPlain
GradeGrade 316
Head Dia.1/4"
Head Height3/64"
Head TextureSmooth
Head TypeUltra Low Profile Standard
MaterialStainless Steel
Precision ScrewNo
Shoulder Dia.1/8"
Shoulder Dia. Tolerance-0.001" to 0"
Shoulder Length1/8"
Shoulder Length Tolerance0" to 0.002"
System Of MeasurementImperial
Tensile Strength70000 psi
Thread FitClass 2A
Thread Length5/32"
Thread Size#4-40
TypeStandard Shoulder Screw
Head Diameter1/4"

Shipping Info:

Ship weight (kg) 0.0014
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER STR40218C02UL Shoulder Screw, 4-40 Thread Size, 1/8 In Shoulder Lg., 3/64 In Head Ht., 1/4 In Head Dia., SS
€16.74 /unit