Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER STR40131C03H Shoulder Screw, #8-32 Thread Size, 3/16 Inch Thread Length, 3/16 Inch Length, Plain | CQ4MYV

GRAINGER STR40131C03H Shoulder Screw, 8-32 Thread Size, 3/16 In Shoulder Lg., 7/64 In Head Ht., Gr. 18-8, SS

Item: CQ4MYV Model: STR40131C03HCross Ref: 45GA99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
Dimensional StandardsAMPG 2012 ZS.07
Display Qty1
Drive Size3/32"
Drive TypeSocket
FinishPlain
GradeGrade 18-8
Head Dia.5/16"
Head Height7/64"
Head TextureSmooth
Head TypeLow Profile Standard
MaterialStainless Steel
Precision ScrewNo
Shoulder Dia.3/16"
Shoulder Dia. Tolerance-0.001" to 0"
Shoulder Length3/16"
Shoulder Length Tolerance0" to 0.002"
System Of MeasurementImperial
Tensile StrengthNot Rated
Thread FitClass 2A
Thread Length3/16"
Thread Size#8-32
TypeStandard Shoulder Screw
Head Diameter5/16"
Material Grade/class18-8
Shoulder Diameter3/16"
Shoulder Diameter Tolerance0.001" to 0"

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER STR40131C03H Shoulder Screw, 8-32 Thread Size, 3/16 In Shoulder Lg., 7/64 In Head Ht., Gr. 18-8, SS
€21.90 /unit