Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER SSMF-50NL Mini Ball Valve SS FNPT x FNPT 1/2 Inch Pipe | AH7YAJ 38EG12

GRAINGER G-SSMF-50NL Mini Ball Valve SS FNPT x FNPT 1/2 Inch Pipe

Item: AH7YAJ Model: G-SSMF-50NLCross Ref: 38EG12
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Ball Valve
Ball MaterialStainless Steel
Ball Valve Product GroupManual
Body MaterialStainless Steel
Body StyleInline
Connection TypeFNPT
GradeGrade 316
Handle FinishZinc Cast
Handle MaterialZinc
Handle TypeWedge
Max. Pressure800 psi
Max. Steam Pressure150 psi WSP
Pipe Size1/2"
PortStandard
Port TypeStandard
Seat MaterialPTFE
Stem GradeGrade 316
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Temp. Range-20°F to +370°F
3-a ComplianceNot Rated
Ball Port StyleStandard Port
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 21/2"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
HandleWedge
Handle ColorBlack
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1/2"
Overall Length2.09"
Seal MaterialFKM
StandardsMSS SP-110
Vacuum Service Rating29.9 in. hg
Valve Body StyleStraight
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.81
Ship length (cm)7.62
Ship width (cm)5.08
Country of OriginCN

Product Variants

ProductModelMax. PressurePipe SizePortPort TypeBody MaterialConnection TypeMax. Steam PressureBall MaterialPrice
GRAINGER SSMF-25NL Mini Ball Valve SS FNPT x FNPT 1/4 Inch Pipe | AH7YAG 38EG10 G-SSMF-25NL1000 psi1/4"FullFullStainless SteelFNPT150 psi WSPStainless Steel€36.60
GRAINGER SSMF-38NL Mini Ball Valve SS FNPT x FNPT 3/8 Inch Pipe | AH7YAH 38EG11 G-SSMF-38NL1000 psi3/8"FullFullStainless SteelFNPT150 psi WSPStainless Steel€37.43
GRAINGER SSMM-18NL Mini Ball Valve SS FNPT x MNPT 1/8 Inch Pipe | AH7YAK 38EG13 G-SSMM-18NL1000 psi1/8"FullFullStainless SteelFNPT150 psi WSPStainless Steel€39.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER G-SSMF-50NL Mini Ball Valve SS FNPT x FNPT 1/2 Inch Pipe
€43.42 /unit