Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER SPOOL-0250X18.00-7-6 Sanitary Spool, 316L Stainless Steel, Clamp X Clamp, 2 1/2 Inch X 2 1/2 Inch Tube Od | CP6QDQ

GRAINGER SPOOL-0250X18.00-7-6 Sanitary Spool, 316L Stainless Steel, Clamp X Clamp, 2 1/2 X 2 1/2 Inch Tube Od

Item: CP6QDQ Model: SPOOL-0250X18.00-7-6Cross Ref: 53NZ84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€305.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpool
ApplicationBeverage, Food, Non-Potable Water, Potable Water
Exterior Finish32 RA
Fitting Side A Connection TypeClamp
Fitting Side A Tube Outer Diameter2 1/2"
Fitting Side B Connection TypeClamp
Fitting Side B Tube Outer Diameter2 1/2"
Flange O.d.3.047"
Flange Thickness0.112"
GradeGrade 316L
Interior FinishElectro Polished
MaterialStainless Steel
Max. Operating Pressure400 psi
Max. Operating Temp.1500°F
Min. Operating Temp.325°F
Overall Length18"
Specific Fitting ShapeSanitary Spool
Sub-brandSpool
Wall Thickness0.065"
Fitting MaterialStainless Steel
Fitting Wall Thickness0.065"
Flange Outside Diameter3.047"
Material Grade316L
Maximum Operating Pressure400 psi @ 72°F
Maximum Operating Temperature1500°F
Minimum Operating Temperature325°F
Standards3A

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessOverall LengthFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterFlange O.d.Flange ThicknessMax. Operating PressureSpecific Fitting ShapePrice
GRAINGER SPOOL-0150X18.00-7-4 Sanitary Spool, 304 Stainless Steel, Clamp X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od | CP6QAT SPOOL-0150X18.00-7-40.065"18"1 1/2"1 1/2"1.984"0.112"400 psiSanitary Spool€210.09
GRAINGER SPOOL-0150X36.00-7-4 Sanitary Spool, 304 Stainless Steel, Clamp X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od | CP6QAU SPOOL-0150X36.00-7-40.065"36"1 1/2"1 1/2"1.984"0.112"400 psiSanitary Spool€241.10
GRAINGER SPOOL-0150X6.00-7-4 Sanitary Spool, 304 Stainless Steel, Clamp X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od | CP6QAV SPOOL-0150X6.00-7-40.065"6"1 1/2"1 1/2"1.984"0.112"400 psiSanitary Spool€183.71
GRAINGER SPOOL-0100X36.00-7-4 Sanitary Spool, 304 Stainless Steel, Clamp X Clamp, 1 Inch X 1 Inch Tube Od | CP6QAW SPOOL-0100X36.00-7-40.065"36"1"1"1.984"0.112"400 psiSanitary Spool€229.45
GRAINGER SPOOL-0100X4.00-7-4 Sanitary Spool, 304 Stainless Steel, Clamp X Clamp, 1 Inch X 1 Inch Tube Od | CP6QAX SPOOL-0100X4.00-7-40.065"4"1"1"1.984"0.112"400 psiSanitary Spool€184.15
GRAINGER SPOOL-0100X6.00-7-4 Sanitary Spool, 304 Stainless Steel, Clamp X Clamp, 1 Inch X 1 Inch Tube Od | CP6QAY SPOOL-0100X6.00-7-40.065"6"1"1"1.984"0.112"400 psiSanitary Spool€187.86
GRAINGER SPOOL-0100X72.00-7-4 Sanitary Spool, 304 Stainless Steel, Clamp X Clamp, 1 Inch X 1 Inch Tube Od | CP6QAZ SPOOL-0100X72.00-7-40.065"72"1"1"1.984"0.112"400 psiSanitary Spool€286.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SPOOL-0250X18.00-7-6 Sanitary Spool, 316L Stainless Steel, Clamp X Clamp, 2 1/2 X 2 1/2 Inch Tube Od
€305.88 /unit