Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER SLI80311-100P Lock Nut, Top Lock Distorted Thread, 5/16 Inch-18 Thread Size, Steel, Grade C, Zinc Yellow | CQ2JUB

GRAINGER SLI80311-100P Locknut, 5/16 In - 18 Thread Size, Top Lock Distorted Thread, 1/2 In Hex Wd., Gr. C, Steel

Item: CQ2JUB Model: SLI80311-100PCross Ref: 4FAW4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.45 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishYellow Zinc Plated
GradeGrade C
Hex Height17/64"
Hex Width1/2"
MaterialSteel
Nut TypeTop Lock Distorted Thread
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size5/16"-18
Thread TypeCoarse
TypeStandard Hex Top Lock

Shipping Info:

Ship weight (kg) 0.4365
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SLI80311-100P Locknut, 5/16 In - 18 Thread Size, Top Lock Distorted Thread, 1/2 In Hex Wd., Gr. C, Steel
€19.45 /pack