Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER SL127BWHXL001200 Hooded Disposable Coveralls XL White PK12 | AH4CCF 34CL41

GRAINGER SL127BWHXL001200 Hooded Disposable Coveralls, XL Size, White Colour - Pack of 12

Item: AH4CCF Model: SL127BWHXL001200Cross Ref: 34CL41
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€485.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHooded Disposable Coveralls
Ankle StyleElastic
Closure TypeFront Zipper
ColorWhite
Cuff StyleElastic
Seam StyleBound
SizeXL
Ankle TypeElastic
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 5.94
Ship height (cm)30.73
Ship length (cm)40.89
Ship width (cm)26.42
Country of OriginCN

Product Details:

    • Tyvek protective suits offering superior protection against liquids, oils, chemicals, airborne elements and even tiny dust particles & fibres
    • Lightweight material does not restrict the freedom of movement
    • Bound seams for increased protection against penetration by solid particles and liquid splashes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SL127BWHXL001200 Hooded Disposable Coveralls, XL Size, White Colour - Pack of 12
€485.67 /unit