GRAINGER SG11NA.250X48.000X110.000 Fiberglass Epoxy Laminate Sheet, 4 ft x 9.167 ft Nominal Size, 1/4 Inch Thick, Beige | CP9JZW

GRAINGER SG11NA.250X48.000X110.000 Fiberglass Epoxy Laminate Sheet, 4 ft x 9.167 ft Nominal Size, 1/4 Inch Thick, Beige

Item: CP9JZW Model: SG11NA.250X48.000X110.000Cross Ref: 804GD8
In Stock

Get it by Tuesday, Jun 10

€2,650.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ClarityOpaque
ColorBeige
Corrosion And Chemical ResistanceExcellent
Density0.065 lbs.-cu. in.
GradeGrade G-11
HardnessRockwell M110
Hardness RatingExtra Hard
Impact Strength9 lbs.-ft./in.
Impact Strength RatingExcellent
Length9.167 ft.
MachinabilityFair
MaterialFiberglass Epoxy Laminate
Max. Temp.285°F
Min. Temp.-454°F
Nominal Size9.167 ft. x 4 ft.
Temp. Range-454°F to +285°F
Tensile Strength37000 psi
Tensile Strength RatingExcellent
Thickness1/4"
Thickness Tolerance-0.022 to +0.022
Water Absorption0.2%
Water Absorption RatingGood
Width4 ft.

Shipping Info:

Ship weight (kg) 36.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTensile Strength RatingThicknessColorGradeMin. Temp.Max. Temp.Thickness ToleranceTemp. RangePrice
GRAINGER SCANNA1.000X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1 Inch Thick, Beige, Opaque | CP9HXD SCANNA1.000X48.000X96.000CGood1"BeigeGrade C-418°F257°F-0.065 to +0.065-418°F to +257°F€3,273.94
GRAINGER SCANNA.500X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1/2 Inch Thick, Beige, Opaque | CP9HXE SCANNA.500X48.000X96.000CGood1/2"BeigeGrade C-418°F257°F-0.048 to +0.048-418°F to +257°F€1,636.98
GRAINGER SCANNA.250X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1/4 Inch Thick, Beige, Opaque | CP9HXF SCANNA.250X48.000X96.000CGood1/4"BeigeGrade C-418°F257°F-0.03 to +0.03-418°F to +257°F€818.49
GRAINGER SCANNA.125X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1/8 Inch Thick, Beige, Opaque | CP9HXG SCANNA.125X48.000X96.000CGood1/8"BeigeGrade C-418°F257°F-0.01 to +0.01-418°F to +257°F€431.32
GRAINGER SCANNA.187X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 187/1000 Inch Thick, Beige | CP9HXH SCANNA.187X48.000X96.000CGood0.187"BeigeGrade C-418°F257°F-0.0125 to +0.0125-418°F to +257°F€646.62
GRAINGER SCANNA.750X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 3/4 Inch Thick, Beige, Opaque | CP9HXJ SCANNA.750X48.000X96.000CGood3/4"BeigeGrade C-418°F257°F-0.058 to +0.058-418°F to +257°F€2,455.46
GRAINGER SCANNA.375X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 3/8 Inch Thick, Beige, Opaque | CP9HXK SCANNA.375X48.000X96.000CGood3/8"BeigeGrade C-418°F257°F-0.04 to +0.04-418°F to +257°F€1,227.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SG11NA.250X48.000X110.000 Fiberglass Epoxy Laminate Sheet, 4 ft x 9.167 ft Nominal Size, 1/4 Inch Thick, Beige
€2,650.17 /unit