GRAINGER SFR4ANA.875X36.000X48.000 Fiberglass Epoxy Laminate Sheet, 36 Inch x 4 ft Nominal Size, 7/8 Inch Thick | CP9JWN

GRAINGER SFR4ANA.875X36.000X48.000 Fiberglass Epoxy Laminate Sheet, 36 Inch x 4 ft Nominal Size, 7/8 Inch Thick

Item: CP9JWN Model: SFR4ANA.875X36.000X48.000Cross Ref: 804G57
In Stock

Get it by Tuesday, Jun 10

€2,103.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ClarityOpaque
ColorGreen
Corrosion And Chemical ResistanceExcellent
GradeGrade G-10/FR4
HardnessRockwell M110
Hardness RatingExtra Hard
Impact Strength7 lbs.-ft./in.
Length4 ft.
MachinabilityGood
MaterialFiberglass Epoxy Laminate
Max. Temp.285°F
Min. Temp.-58°F
Nominal Size36" x 4 ft.
Temp. Range-58°F to +285°F
Tensile Strength40000 psi
Tensile Strength RatingGood
Thickness7/8"
Thickness Tolerance-0.046 to +0.046
Water Absorption0.1%
Water Absorption RatingGood
Width36"
Nominal Size (wxl)36" x 4 ft.
Overall Length4 ft.
Overall Width36"
StandardsMIL-I-24768/27 (GEF)

Shipping Info:

Ship weight (kg) 41.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTensile Strength RatingThicknessColorGradeMin. Temp.Max. Temp.Thickness ToleranceTemp. RangePrice
GRAINGER SCANNA1.000X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1 Inch Thick, Beige, Opaque | CP9HXD SCANNA1.000X48.000X96.000CGood1"BeigeGrade C-418°F257°F-0.065 to +0.065-418°F to +257°F€3,273.94
GRAINGER SCANNA.500X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1/2 Inch Thick, Beige, Opaque | CP9HXE SCANNA.500X48.000X96.000CGood1/2"BeigeGrade C-418°F257°F-0.048 to +0.048-418°F to +257°F€1,636.98
GRAINGER SCANNA.250X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1/4 Inch Thick, Beige, Opaque | CP9HXF SCANNA.250X48.000X96.000CGood1/4"BeigeGrade C-418°F257°F-0.03 to +0.03-418°F to +257°F€818.49
GRAINGER SCANNA.125X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1/8 Inch Thick, Beige, Opaque | CP9HXG SCANNA.125X48.000X96.000CGood1/8"BeigeGrade C-418°F257°F-0.01 to +0.01-418°F to +257°F€431.32
GRAINGER SCANNA.187X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 187/1000 Inch Thick, Beige | CP9HXH SCANNA.187X48.000X96.000CGood0.187"BeigeGrade C-418°F257°F-0.0125 to +0.0125-418°F to +257°F€646.62
GRAINGER SCANNA.750X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 3/4 Inch Thick, Beige, Opaque | CP9HXJ SCANNA.750X48.000X96.000CGood3/4"BeigeGrade C-418°F257°F-0.058 to +0.058-418°F to +257°F€2,455.46
GRAINGER SCANNA.375X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 3/8 Inch Thick, Beige, Opaque | CP9HXK SCANNA.375X48.000X96.000CGood3/8"BeigeGrade C-418°F257°F-0.04 to +0.04-418°F to +257°F€1,227.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SFR4ANA.875X36.000X48.000 Fiberglass Epoxy Laminate Sheet, 36 Inch x 4 ft Nominal Size, 7/8 Inch Thick
€2,103.24 /unit