GRAINGER APPROVED SECO 870 Folding Gate, 7 To 8 Ft. Opening Width, 11 Inch Folded Width, Steel, Gray | CH6RLP 54XU36

GRAINGER SECO 870 Folding Gate, 7 To 8 Ft. Opening Width, 11 Inch Folded Width, Steel, Gray

Item: CH6RLP Model: SECO 870Cross Ref: 54XU36
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Gate
Caster TypeSwivel
ColorGray
Door TypeSimple
FinishPowder Coat
Folded Height7 ft.
Folded Width11"
MaterialSteel
MountingUniversal
Opening Width7 ft. to 8 ft.
Work Height6.5 ft.
Caster ConfigurationSwivel
Expanded Height6.5 ft.
FeaturesDoor Jamb or Face Mounted Installation
IncludesLocking Bar, 48 in
Includes Mounting HardwareMounting Hardware Included
Maximum Expanded Width8 ft.
Use LocationIndoor, Outdoor

Shipping Info:

Ship weight (kg) 36.9
Country of OriginUSA

Product Variants

ProductModelOpening WidthCaster TypeDoor TypeFolded HeightFolded WidthWork HeightMaterialColorPrice
GRAINGER APPROVED PECO 1875 Folding Gate, Double, 16 To 18 Ft. Opening Width, 11 Inch Folded Width, Steel, Gray | CH6RCR 54XU51 PECO 187516 ft. to 18 ft.(2) SwivelDouble7 ft.11"7 ft.SteelGray€930.58
GRAINGER APPROVED PECO 1880 Folding Gate, Double, 16 To 18 Ft. Opening Width, 15 Inch Folded Width, Steel, Gray | CH6RCT 54XU50 PECO 188016 ft. to 18 ft.(2) SwivelDouble7 ft.15"7.5 ft.SteelGray€978.40
GRAINGER APPROVED PECO 2070 Folding Gate, Double, 18 To 20 Ft. Opening Width, 15 Inch Folded Width, Steel | CH6RCU 54XU49 PECO 207018 ft. to 20 ft.(2) SwivelDouble7 ft.15"6.5 ft.SteelGray€991.50
GRAINGER APPROVED SECO 765 Folding Gate, 6 To 7 Ft. Opening Width, 11 Inch Folded Width, Steel, Gray | CH6RLH 54XU42 SECO 7656 ft. to 7 ft.SwivelSimple7 ft.11"6 ft.SteelGray€305.80
GRAINGER APPROVED SECO 775 Folding Gate, 6 To 7 Ft. Opening Width, 11 Inch Folded Width, Steel, Gray | CH6RLK 54XU40 SECO 7756 ft. to 7 ft.SwivelSimple7 ft.11"7 ft.SteelGray€344.71
GRAINGER APPROVED SECO 785 Folding Gate, 6 To 7 Ft. Opening Width, 11 Inch Folded Width, Steel, Gray | CH6RLM 54XU38 SECO 7856 ft. to 7 ft.SwivelSimple8 ft.11"8 ft.SteelGray€380.90
GRAINGER APPROVED SECO 865 Folding Gate, 7 To 8 Ft. Opening Width, 11 Inch Folded Width, Steel, Gray | CH6RLN 54XU37 SECO 8657 ft. to 8 ft.SwivelSimple6.5 ft.11"6 ft.SteelGray€347.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SECO 870 Folding Gate, 7 To 8 Ft. Opening Width, 11 Inch Folded Width, Steel, Gray