Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER SDSS0060038CP-PK100 Socket Set Screw, #6-32 Thread Size, 3/8 Inch Length, Alloy Steel, 100 PK | CQ4LZR

GRAINGER SSCIA0-60037USA-100BX Socket Set Screw, 6-32 Thread Size, Blk Oxide, 3/8 In Lg., 1/16 In Drive Size, Cup, 100 Pk

Item: CQ4LZR Model: SSCIA0-60037USA-100BXCross Ref: 5TAW3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set Screw
Display Qty100
Drive Size1/16"
Drive TypeSocket
FinishBlack Oxide
Head TypeHeadless
Length3/8"
MaterialAlloy Steel
Point Dia.0.074"
Point TypeCup
System Of MeasurementImperial
Thread FitClass 3A
Thread Size#6-32
Thread TypeCoarse
Overall Length3/8"
Point Diameter0.074"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SSCIA0-60037USA-100BX Socket Set Screw, 6-32 Thread Size, Blk Oxide, 3/8 In Lg., 1/16 In Drive Size, Cup, 100 Pk
€44.13 /pack