Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER SDSL0080100CP-PK100 Socket Head Cap Screw, #8-32 Thread Size, 1 Inch Length, Low-Profile Std, Black Oxide | CQ4VMP

GRAINGER LHSIA0-80100USA-100BX Socket Head Cap Screw, 8-32 Thread Size, Low Profile Std, 1 In Lg., Blk Oxide

Item: CQ4VMP Model: LHSIA0-80100USA-100BXCross Ref: 5YPX7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.37 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty100
Drive Size5/64"
Drive TypeSocket
FinishBlack Oxide
Head Dia.0.312"
Head Height0.078"
Head TypeLow Profile Standard
Length1"
MaterialSteel
Max. Temp.300°F
Min. Temp.-65°F
Min. Thread Length1"
System Of MeasurementImperial
Tensile Strength180000 psi
Thread DirectionRight Hand
Thread FitClass 3A
Thread Size#8-32
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & GradeGrade Steel
Dimensional StandardsASME B18.3
Head Diameter0.312"
Material Quality StandardsASTM A574
Material TypeSteel
Maximum Temperature300°F
Minimum Temperature-65°F
Minimum Thread Length1"
Screw Length1"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LHSIA0-80100USA-100BX Socket Head Cap Screw, 8-32 Thread Size, Low Profile Std, 1 In Lg., Blk Oxide
€55.37 /pack