Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER SDSC0020038CP-PK100 Socket Head Cap Screw, #2-56 Thread Size, 3/8 Inch Length, Std, Black Oxide, Steel, Socket | CQ4VJA

GRAINGER SCIA0-20037USA-100BX Socket Head Cap Screw, 2-56 Thread Size, Std, 3/8 In Lg., 0.086 In Head Ht., Steel

Item: CQ4VJA Model: SCIA0-20037USA-100BXCross Ref: 5TAG3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty100
Drive Size5/64"
Drive TypeSocket
FinishBlack Oxide
Head Dia.0.14"
Head Height0.086"
Head TypeStandard
Length3/8"
MaterialSteel
Max. Head Height0.086"
Max. Temp.300°F
Min. Head Height0.083"
Min. Temp.-65°F
Min. Thread Length3/8"
System Of MeasurementImperial
Tensile Strength180000 psi
Thread DirectionRight Hand
Thread FitClass 3A
Thread Size#2-56
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & GradeGrade Steel
Dimensional StandardsASME B18.3
Head Diameter0.14"
Material Quality StandardsASTM A574
Material TypeSteel
Maximum Head Height0.086"
Maximum Temperature300°F
Minimum Head Height0.083"
Minimum Temperature-65°F
Minimum Thread Length3/8"
Screw Length3/8"

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SCIA0-20037USA-100BX Socket Head Cap Screw, 2-56 Thread Size, Std, 3/8 In Lg., 0.086 In Head Ht., Steel
€43.82 /unit