Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER SDELAF.625x12.000x48.000 Plastic Sheet, 0.625 Inch Thick, 12 Inch W x 48 Inch L, Brown, 7, 690 psi Tensile Strength | CP6WTW

GRAINGER SDELAF.625x12.000x48.000 Plastic Sheet, 0.625 Inch Thick, 12 Inch Width x 48 Inch Length, Brown, 7, 690 psi Tensile Strength

Item: CP6WTW Model: SDELAF.625x12.000x48.000Cross Ref: 61DW76
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,521.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ColorBrown
Corrosion And Chemical ResistanceFair
Friction Coefficient0.12
Friction RatingVery Slippery
Impact Strength0.7 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance0" to +0.03"
MachinabilityExcellent
MaterialAcetal Homopolymer
Material PropertiesPTFE Filled
Max. Temp.185°F
Min. Temp.-40°F
Nominal Length48"
Nominal Width12"
Plastic ClarityOpaque
Plastic Density0.053 lbs.-cu. in.
Plastic HardnessRockwell M89
Plastic Hardness RatingHard
Plastic Length48"
Plastic Thickness5/8"
Plastic Thickness Tolerance0" to +0.025"
Plastic Width12"
Plastic Width Tolerance0" to +0.03"
ShapeSheets
Tensile Strength7690 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.2%
Water Absorption RatingGood
Wear FactorExcellent
GradePTFE-Filled
Maximum Temperature185°F
Minimum Temperature-40°F
Nominal Size (merch)12" W x 48" L
Plastic Length Tolerance+0.03"/-0"
StandardsASTM D6100, ASTM D6778, UL 94 HB
Weight18.53 lbs.

Shipping Info:

Ship weight (kg) 8.3385
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Tensile Strength RatingNominal LengthPrice
GRAINGER BULK-PS-ACB-1769 Acetal Plastic, 0.25 Inch Thick | CP6VJF BULK-PS-ACB-17691/4"12"3"9600 psi-20°F180°FGood12"€33.20
GRAINGER BULK-PS-ACB-1751 Acetal Plastic, 0.25 Inch Thick | CP6VJG BULK-PS-ACB-17511/4"48"12"9600 psi-20°F180°FGood48"€344.99
GRAINGER BULK-PS-ACB-1782 Acetal Plastic, 0.25 Inch Thick | CP6VJH BULK-PS-ACB-17821/4"24"6"9600 psi-20°F180°FGood24"€102.70
GRAINGER BULK-PS-ACB-1778 Acetal Plastic, 0.25 Inch Thick | CP6VJJ BULK-PS-ACB-17781/4"24"5"9600 psi-20°F180°FGood24"€88.56
GRAINGER BULK-PS-ACB-1780 Acetal Plastic, 0.25 Inch Thick | CP6VJK BULK-PS-ACB-17801/4"48"5"9600 psi-20°F180°FGood48"€179.40
GRAINGER BULK-PS-ACB-1763 Acetal Plastic, 0.25 Inch Thick | CP6VJL BULK-PS-ACB-17631/4"36"2"9600 psi-20°F180°FGood36"€73.48
GRAINGER BULK-PS-ACB-1761 Acetal Plastic, 0.25 Inch Thick | CP6VJM BULK-PS-ACB-17611/4"12"2"9600 psi-20°F180°FGood12"€23.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SDELAF.625x12.000x48.000 Plastic Sheet, 0.625 Inch Thick, 12 Inch Width x 48 Inch Length, Brown, 7, 690 psi Tensile Strength
€2,521.30 /unit