Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER SCIA1250800-001P Socket Head Cap Screw, 1 1/4 Inch-7 Thread Size, 8 Inch Length, Standard, Black Oxide | CQ4VTR

GRAINGER SCIA1250800-001P Socket Head Cap Screw, 1 1/4 In - 7 Thread Size, Std, 8 In Lg., 1 1/4 In Head Ht.

Item: CQ4VTR Model: SCIA1250800-001PCross Ref: 1AU89
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty1
Drive Size7/8"
Drive TypeSocket
FinishBlack Oxide
Head Dia.1 7/8"
Head Height1 1/4"
Head TypeStandard
Length8"
MaterialSteel
Max. Temp.400°F
Min. Temp.-20°F
Min. Thread Length3 1/2"
System Of MeasurementImperial
Tensile Strength170000 psi
Thread DirectionRight Hand
Thread FitClass 3A
Thread Size1 1/4"-7
Thread StylePartially Threaded
Thread TypeCoarse
Combined Material & GradeGrade Steel
Head Diameter1 7/8"
Material Quality StandardsASTM A574
Material TypeSteel
Minimum Thread Length3 1/2"
Screw Length8"

Shipping Info:

Ship weight (kg) 1.5975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SCIA1250800-001P Socket Head Cap Screw, 1 1/4 In - 7 Thread Size, Std, 8 In Lg., 1 1/4 In Head Ht.
€42.76 /unit