GRAINGER SB70D0620060X1W2D Fully Threaded Stud, 5/8 11 Thread Size, Steel, Grade B7, Fluoropolymer, Steel | CP9RMY

GRAINGER SB70D0620060X1W2D Fully Threaded Stud, 5/8 In - 11 Thread Size, Steel, 3 3/4 In Lg., Gr. B7, Fluoropolymer

Item: CP9RMY Model: SB70D0620060X1W2DCross Ref: 803FK9
In Stock

Get it by Tuesday, Jun 17

€1,717.77 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
ClassClass 2H
End TypeStraight Cut
FinishFluoropolymer
GradeGrade B7
Includes NutsYes
Length3 3/4"
MaterialSteel
Number Of Nuts2
Nut Height5/8"
Nut MaterialSteel
Nut Width1 1/25"
System Of MeasurementImperial
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Size5/8"-11
Material Grade/classGrade B7
Number Of Nuts Included2
Nut StandardsASTM 194
Overall Length3 3/4"
Thread Fit2H

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SB70D0620060X1W2D Fully Threaded Stud, 5/8 In - 11 Thread Size, Steel, 3 3/4 In Lg., Gr. B7, Fluoropolymer
€1,717.77 /pack