GRAINGER SB700870084X1W2 Fully Threaded Rod, 7/8 9 Thread Size, Steel, Grade B7, Fluoropolymer | CP9RBE

GRAINGER SB700870084X1W2 Threaded Rod, 7/8 In - 9 Thread Size, Steel, 5 1/4 In Lg., Gr. B7, Fluoropolymer

Item: CP9RBE Model: SB700870084X1W2Cross Ref: 803DR1
In Stock

Get it by Friday, Jun 13

€461.04 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ColorBlue
End TypeStraight Cut
FinishFluoropolymer
GradeGrade B7
Includes NutsYes
Length5 1/4"
MaterialSteel
Nut Height7/8"
Nut MaterialSteel
Nut Width1.41"
System Of MeasurementImperial/Metric
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Size7/8"-9
Material Grade/classGrade B7
Number Of Nuts Included2
Nut StandardsASTM 194
Overall Length5 1/4"

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SB700870084X1W2 Threaded Rod, 7/8 In - 9 Thread Size, Steel, 5 1/4 In Lg., Gr. B7, Fluoropolymer
€461.04 /pack