GRAINGER SB700500048W2 Fully Threaded Rod, 1/2 13 Thread Size, Steel, Grade B7, 3 Inch Overall Length | CP9QYG

GRAINGER SB700500048W2 Threaded Rod, 1/2 In - 13 Thread Size, Steel, 3 In Lg., Gr. B7

Item: CP9QYG Model: SB700500048W2Cross Ref: 803DF6
In Stock

Get it by Monday, Jun 16

€718.68 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
End TypeStraight Cut
GradeGrade B7
Includes NutsYes
Length3"
MaterialSteel
Number Of Nuts2
Nut Height1/2"
Nut MaterialSteel
Nut Width0.86"
System Of MeasurementImperial/Metric
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Size1/2"-13
FinishPlain
Material Grade/classGrade B7
Number Of Nuts Included2
Nut StandardsASTM 194
Overall Length3"

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SB700500048W2 Threaded Rod, 1/2 In - 13 Thread Size, Steel, 3 In Lg., Gr. B7
€718.68 /pack