Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER S77511 Screw, 3 Pins, 0 Inch Length | CQ4CJT

GRAINGER S77511 Screw, 3 Pins, 0 Inch Length

Item: CQ4CJT Model: S77511Cross Ref: 24TR56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew
Compatible Product TypeTubing Cutter
Fits BrandImperial
For Use With Grainger Item Number3KE46
For Use With Mfr. Model NumberTC-1050
MaterialSteel
Number Of Pins3
Overall Length0.0"
Compatible With BrandImperial
Compatible With Grainger Part Number3KE46
Compatible With Manufacturer Model NumberTC-1050
Product TypeCutter Wheel Retaining Screw

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER S77511 Screw, 3 Pins, 0 Inch Length
€4.27 /unit