GRAINGER RSC12-1830-2-3.6K-95 Deep Shelf Truck 3600 Lb Steel 36 Inch | AG7ATA 49Y183

GRAINGER RSC12-1830-2-3.6K-95 Deep Shelf Truck 3600 Lb Steel 36 Inch

Item: AG7ATA Model: RSC12-1830-2-3.6K-95Cross Ref: 49Y183
In Stock

Get it by Thursday, Jun 12

€718.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeep Shelf Truck
Capacity Per Shelf1300 lbs.
Caster Dia.6"
Caster MaterialPhenolic
Caster Width2"
ColorGray
Distance Between Shelves16 1/2"
FinishPowder Coat
HandleTubular
Handle IncludedYes
Load Capacity3600 lbs.
MaterialSteel
Number Of Shelves2
Overall Height39"
Overall Length36"
Overall Width18 1/4"
Shelf Length30"
Shelf StyleLipped
Shelf TypeLips Up
Shelf Width18"
Assembled/unassembledAssembled
Bottom Shelf Lip Height1 1/2"
Caster Brake TypeNo Brake Included
Caster Mounting TypePlate
Caster Wheel Dia.6"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialPhenolic
Handle TypeFlat
IncludesTubular Push Handle
Includes Electrical OutletsNo
Method Of ConstructionWelded
Overall L X W X H36" x 18-1/2" x 35"
Top Shelf Lip Height12"

Shipping Info:

Ship weight (kg) 57.15
Ship height (cm)137.16
Ship length (cm)121.92
Ship width (cm)91.44
HS code9403200030

Product Variants

ProductModelShelf WidthDistance Between ShelvesOverall LengthOverall WidthOverall HeightShelf LengthTop And Bottom Lip HeightLoad CapacityPrice
GRAINGER RSC3-2448-2-3.6K-95 Deep Shelf Truck 3600 Lb Steel 54 Inch | AG7ARQ 49Y174 RSC3-2448-2-3.6K-9524"24 1/4"54"24 1/4"39 1/4"48"3"3600 lbs.€836.68
GRAINGER RSC6-2436-2-3.6K-95 Deep Shelf Truck 3600 Lb Steel 42 Inch | AG7ART 49Y176 RSC6-2436-2-3.6K-9524"18 1/4"42"24 1/4"39 1/4"36"6"3600 lbs.€763.69
GRAINGER RSC12-2436-2-3.6K-95 Deep Shelf Truck 3600 Lb Steel 42 Inch | AG7ATB 49Y184 RSC12-2436-2-3.6K-9524"16 1/2"42"24 1/4"39"36"12"3600 lbs.€691.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER RSC12-1830-2-3.6K-95 Deep Shelf Truck 3600 Lb Steel 36 Inch
€718.58 /unit