GRAINGER RIC-243645-3-ALU-95 Instrument Cart with Lipped Metal Shelves, 1, 200 lb Load Capacity, 36 Inch Size x 24 in | CQ2MEF

GRAINGER RIC-243645-3-ALU-95 Instrument Cart With Lipped Metal Shelves, 1200 Lb Load Capacity, 36 Inch X 24 Inch

Item: CQ2MEF Model: RIC-243645-3-ALU-95Cross Ref: 49Y462
In Stock

Get it by Wednesday, Jun 11

€1,111.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCart
Assembled/unassembledAssembled
Bottom Shelf Lip Height1 1/2"
Capacity Per Shelf400 lbs.
Caster Brake TypeNo Brake Included
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
Caster Dia.8"
Caster Mounting TypePlate
Caster TypePneumatic
Caster Wheel Material, Tread MaterialRubber
ColorGray
Distance Between Middle And Bottom Shelf14 3/8"
Distance Between Shelves14 3/8"
Distance Between Top And Middle Shelf14 3/8"
FinishPowder Coat
Gauge14 ga.
Handle TypeFlat
IncludesNon-Slip Vinyl Matting
Includes Electrical OutletsNo
Lip Style4-Sided Lipped
Load Capacity1200 lbs.
MaterialSteel
Number Of Compartments0
Number Of Drawers0
Number Of Shelves3
Overall Height37 1/2"
Overall Length48"
Overall Width36 1/2"
Shelf Length36"
Shelf Width24"
Top Shelf Lip Height1 1/2"
Caster Wheel Dia.8"
Caster Wheel TypePneumatic
Caster Wheel/tread MaterialRubber
Method Of ConstructionWelded

Shipping Info:

Ship weight (kg) 55.8
Ship height (cm)95.25
Ship length (cm)121.92
Ship width (cm)92.71
Country of OriginMX

Product Variants

ProductModelNumber Of ShelvesLip StyleHandle TypeOverall LengthOverall WidthOverall HeightShelf LengthShelf WidthPrice
GRAINGER RIC-243645-3-95 Instrument Cart with Flush Metal Shelves, 1, 200 lb Load Capacity, 36 Inch Size x 24 in | CQ2MEE RIC-243645-3-953FlushFlat66 1/2"30 1/2"48"36"24"€911.22
RFQ
GRAINGER LIC-2448-2-95 Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, 48 Inch Size x 24 in | CQ2MEG LIC-2448-2-952CombinationRaised54 1/2"24 1/2"34"48"24"€909.74
GRAINGER LIC-244844-2-95 Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, 48 Inch Size x 24 in | CQ2MEH LIC-244844-2-952CombinationRaised66 1/2"30 1/2"36"48"24"€877.94
RFQ
GRAINGER LIC-3060-2-95 Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, 60 Inch Size x 30 in | CQ2MEJ LIC-3060-2-952CombinationRaised66 1/2"30 1/2"38"60"30"€965.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER RIC-243645-3-ALU-95 Instrument Cart With Lipped Metal Shelves, 1200 Lb Load Capacity, 36 Inch X 24 Inch
€1,111.05 /unit