Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER RDELAF.750x36.000 Plastic Rod, 3 Ft Plastic Length, Brown, Opaque, 7, 600 Psi Tensile Strength | CP6VBV

GRAINGER RDELAF.750x36.000 Plastic Rod, 3 Ft Length, Brown, Opaque, 7, 600 Psi Tensile Strength

Item: CP6VBV Model: RDELAF.750x36.000Cross Ref: 61DW11
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
ColorBrown
Corrosion And Chemical ResistanceFair
Friction Coefficient0.12
Friction RatingVery Slippery
GradePTFE Filled
Impact Strength RatingPoor
MachinabilityExcellent
MaterialAcetal Homopolymer
Max. Temp.185°F
Min. Temp.-40°F
Plastic ClarityOpaque
Plastic Density0.053 lbs.-cu. in.
Plastic Dia.3/4"
Plastic Dia. Tolerance0" to +0.002"
Plastic HardnessRockwell M89
Plastic Hardness RatingHard
Plastic Length3 ft.
Plastic Length Tolerance0" to +0.03"
ShapeRods
Tensile Strength7600 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.2%
Water Absorption RatingGood
Wear FactorExcellent
Plastic Diameter Tolerance+0.002"/-0"
StandardsASTM D6100, ASTM D6778, UL 94 HB
Weight0.81 lbs.

Shipping Info:

Ship weight (kg) 0.3645

Product Variants

ProductModelPlastic Dia.Max. Temp.Plastic LengthColorTensile StrengthMin. Temp.Plastic HardnessGradePrice
GRAINGER BULK-PR-ACB-318 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 600 Psi Tensile Strength | CP6UWV BULK-PR-ACB-3183/8"180°F1 ft.Black9600 psi-20°FRockwell M94Standard€3.22
GRAINGER BULK-PR-ACB-325 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 600 Psi Tensile Strength | CP6UWW BULK-PR-ACB-3250.438"180°F1 ft.Black9600 psi-20°FRockwell M94Standard€3.90
GRAINGER BULK-PR-ACB-381 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 600 Psi Tensile Strength | CP6UWX BULK-PR-ACB-3811 1/4"180°F1 ft.Black9600 psi-20°FRockwell M94Standard€28.22
GRAINGER BULK-PR-ACB-409 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 600 Psi Tensile Strength | CP6UWY BULK-PR-ACB-4091 3/4"180°F1 ft.Black9600 psi-20°FRockwell M94Standard€54.32
GRAINGER BULK-PR-ACB-353 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 600 Psi Tensile Strength | CP6UWZ BULK-PR-ACB-3533/4"180°F1 ft.Black9600 psi-20°FRockwell M94Standard€10.63
GRAINGER BULK-PR-ACB-346 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 600 Psi Tensile Strength | CR3BPV BULK-PR-ACB-3465/8"180°F1 ft.Black9600 psi-20°FRockwell M94Standard€7.57
GRAINGER BULK-PR-ACB-444 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 600 Psi Tensile Strength | CR3BPW BULK-PR-ACB-4443"180°F1 ft.Black9600 psi-20°FRockwell M94Standard€178.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER RDELAF.750x36.000 Plastic Rod, 3 Ft Length, Brown, Opaque, 7, 600 Psi Tensile Strength
€78.37 /unit