Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER RB-19/20- VEST CERTIFICATION ID VEST | CQ3YBV

GRAINGER RB-19/20- VEST CERTIFICATION ID VEST

Item: CQ3YBV Model: RB-19/20- VESTCross Ref: 9VHN6
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemVest

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSafety Vest LegendFits Chest SizePrice
GRAINGER 8068L-XL-2X Ems SVest, SVest Ansi Class Class 2, Green, Polyester, 2Xl Vest Size | CQ3YBW 8068L-XL-2XEMS54"€104.04
GRAINGER 8068-3X-4X Ems SVest, SVest Ansi Class Class 2, Green, Polyester, 4Xl Vest Size | CQ3YBX 8068-3X-4XEMS62"€185.54
GRAINGER 4003BV-M-XL Fire Safety Vest, Safety Vest ANSI Class Class 2, Green/Red, Polyester | CQ3YBZ 4003BV-M-XLFire52"€49.14
GRAINGER 4001BZ-M-XL Pro Police Safety Vest, Safety Vest Ansi Class Class 2, Black/Green, Polyester | CQ3YCD 4001BZ-M-XLPolice52"€49.14
GRAINGER 8051BZ-2X-4X Pro Police Safety Vest, Safety Vest Ansi Class Class 2, Blue/Green, Polyester | CQ3YCF 8051BZ-2X-4XPolice64"€63.99
GRAINGER 4003BV-2X-4X Pro Police Safety Vest, Safety Vest Ansi Class Class 2, Green/Red, Polyester | CQ3YCG 4003BV-2X-4XFire64"€48.96
GRAINGER 8051BZ-M-XL Pro Police Safety Vest, Safety Vest Ansi Class Class 2/Type P, Blue, Polyester | CQ3YCJ 8051BZ-M-XLPolice42" to 60"€63.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER RB-19/20- VEST CERTIFICATION ID VEST