Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER RAB-0620-08-EHT-NM Nonmarking Rubber Tread on Aluminum Core Wheel, 6 Inch Wheel Dia, 2 Inch Wheel Width | CQ4JZZ

GRAINGER RAB-0620-08-EHT-NM Nonmarking Rubber Tread on Aluminum Core Wheel, 6 Inch Wheel Dia, 2 Inch Wheel Width

Item: CQ4JZZ Model: RAB-0620-08-EHT-NMCross Ref: 29XU69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel
Core ColorSilver
FeaturesHigh Tensile Rubber
For Axle Size1/2"
Hub Length2 1/2"
IncludesComplete Wheel With Bearings
Includes Spanner BushingNot Included
Load Rating820 lbs.
Non-markingYes
Operating Temp. Range-15°F to +160°F
Replacement For29XU69
Tread Material, Wheel MaterialRubber
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel Core MaterialAluminum
Wheel Dia.6"
Wheel Width2"
Wheel/tread ColorBlue
Wheel/tread Hardness70-75 Shore A
Wheel/tread Hardness RatingSoft
Operating Temperature Range-15°F to +160°F
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 1.2465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel Dia.Wheel WidthWheel/tread Hardness RatingHub LengthCore ColorWheel Bearing TypeNon-markingTread Material, Wheel MaterialPrice
GRAINGER P-RCP-030X013/038K-AM Antimicrobial Nonmarking Rubber Tread on Plastic Core Wheel, 3 Inch Wheel Dia | CQ4JZX P-RCP-030X013/038K-AM3"1 1/4"Firm1.438"BeigePrecision BallYesThermoplastic Rubber€12.24
GRAINGER SON-G-133 Caster Wheel | CQ4JZY SON-G-133--------€74.90
GRAINGER 426A83 Nonmarking Rubber Tread on Aluminum Core Wheel, 8 Inch Wheel Dia, 2 Inch Wheel Width | CQ4KAA 426A838"2"Soft2.438"SilverPrecision BallYesRubber€61.47
GRAINGER 29XU71 Nonmarking Rubber Tread on Plastic Core Wheel, 3 1/2 Inch Wheel Dia, 0 to 299 lbs | CQ4KAB 29XU713 1/2"1 1/4"Soft1 5/8"BlackPrecision BallYesRubber€10.75
GRAINGER 429H32 Nonmarking Rubber Tread on Plastic Core Wheel, 3 1/2 Inch Wheel Dia, 0 to 299 lbs | CQ4KAC 429H323 1/2"1 1/4"Soft1 5/8"GrayPrecision BallYesThermoplastic Rubber€7.48
GRAINGER P-PRP-040X013/038K Nonmarking Rubber Tread on Plastic Core Wheel, 4 Inch Wheel Dia, 1 1/4 Inch Wheel Width | CQ4KAD P-PRP-040X013/038K4"1 1/4"Firm1.562"GrayPrecision BallYesRubber€12.54
GRAINGER SWB-0420-08 Nonmarking Rubber Tread on Plastic Core Wheel, 4 Inch Wheel Dia, 2 Inch Wheel Width | CQ4KAE SWB-0420-084"2"Soft2.438"GrayPrecision BallYesRubber€24.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER RAB-0620-08-EHT-NM Nonmarking Rubber Tread on Aluminum Core Wheel, 6 Inch Wheel Dia, 2 Inch Wheel Width
€68.69 /unit