Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PS-PC-SR-35 Plastic Sheet, 0.25 Inch Plastic Thick, 12 Inch W x 48 Inch L, Clear, Clear, 9 | CQ3RYX

GRAINGER PS-PC-SR-35 Plastic Sheet, 0.25 Inch Plastic Thick, 12 Inch Width x 48 Inch Length, Clear

Item: CQ3RYX Model: PS-PC-SR-35Cross Ref: 60CM77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€141.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Backing TypePlain
ColorClear
Corrosion And Chemical ResistanceFair
Friction Coefficient0.53
Friction RatingNot Slippery
Impact Strength14 lbs.-ft./in.
Impact Strength RatingExcellent
Length Tolerance-1" to +1"
MachinabilityFair
MaterialPolycarbonate
Material PropertiesScratch, UV Resistant
Max. Temp.240°F
Min. Temp.-40°F
Nominal Length48"
Nominal Width12"
Plastic ClarityClear
Plastic Density0.043 lbs.-cu. in.
Plastic HardnessRockwell R120
Plastic Hardness RatingHard
Plastic Length4 ft.
Plastic Thickness1/4"
Plastic Thickness Tolerance-0.024" to +0.01"
Plastic Width12"
Plastic Width Tolerance-1" to +1"
ShapeSheets
Tensile Strength9700 psi
Tensile Strength RatingGood
Uv ResistantYes
Water Absorption0.13%
Water Absorption RatingGood
Wear FactorFair
GradeScratch, UV Resistant
Maximum Temperature240°F
Minimum Temperature-40°F
Nominal Size (merch)12" W x 48" L
Plastic Length Tolerance±1"
StandardsASTM D3363-05

Shipping Info:

Ship weight (kg) 2.7855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMax. Temp.Uv ResistantTensile Strength RatingNominal LengthPrice
GRAINGER 11109999 Clear Impact Resistant Rigid Plastic | CQ3RUX 11109999--------€58.83
GRAINGER 11816999 Clear Impact Resistant Rigid Plastic | CQ3RUY 11816999--------€74.54
GRAINGER 11822999 Clear Impact Resistant Rigid Plastic | CQ3RUZ 11822999--------€69.87
GRAINGER 11825999 Clear Impact Resistant Rigid Plastic | CQ3RVC 11825999--------€236.94
GRAINGER 11815999 Clear Impact Resistant Rigid Plastic | CQ3RVG 11815999--------€37.27
GRAINGER 11824999 Clear Impact Resistant Rigid Plastic | CQ3RVJ 11824999--------€118.45
GRAINGER 11762999 Clear Impact Resistant Rigid Plastic | CQ3RVK 11762999--------€75.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PS-PC-SR-35 Plastic Sheet, 0.25 Inch Plastic Thick, 12 Inch Width x 48 Inch Length, Clear
€141.64 /unit