Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PS-CACC-115 Rectangle Stock, 0.125 Inch Thick, 1 Inch Width X 12 Inch L, Blue, Opaque | CP6YAX

GRAINGER PS-CACC-115 Rectangle Stock, 0.125 Inch Thick, 1 Inch Width X 12 Inch Length, Blue, Opaque

Item: CP6YAX Model: PS-CACC-115Cross Ref: 60AY23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangle Stock
ColorBlue
Corrosion And Chemical ResistanceFair
Friction Coefficient0.8
Friction RatingNot Slippery
Impact Strength0.3 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-1" to +1"
MachinabilityGood
MaterialCast Acrylic
Material PropertiesStandard
Max. Temp.190°F
Min. Temp.40°F
Nominal Length12"
Nominal Width1"
Plastic ClarityOpaque
Plastic Density0.043 lbs.-cu. in.
Plastic HardnessRockwell M95
Plastic Hardness RatingHard
Plastic Length12"
Plastic Thickness1/8"
Plastic Thickness Tolerance-0.014" to +0.003"
Plastic Width1"
Plastic Width Tolerance-0.25" to +0.25"
ShapeBars
Tensile Strength9000 psi
Tensile Strength RatingGood
Uv ResistantYes
Water Absorption0.4%
Water Absorption RatingPoor
Wear FactorFair
GradeStandard
Maximum Temperature190°F
Minimum Temperature40°F
Nominal Size (merch)1" W x 12" L
Plastic Length Tolerance±1"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Plastic ClarityTensile Strength RatingPrice
GRAINGER PS-CACC-79 Plastic Sheet, 0.125 Inch Thick, 12 Inch W x 12 Inch L, Black, 9000 psi Tensile Strength | CP6XQZ PS-CACC-791/8"12"12"9000 psi40°F190°FOpaqueGood€18.69
GRAINGER PS-CACC-19 Plastic Sheet, 0.125 Inch Thick, 12 Inch W x 12 Inch L, Blue, 9000 psi Tensile Strength | CP6XRA PS-CACC-191/8"12"12"9000 psi40°F190°FOpaqueGood€18.69
GRAINGER PS-CACT-113 Plastic Sheet, 0.125 Inch Thick, 12 Inch W x 12 Inch L, Blue, Clear, 9 | CP6XRB PS-CACT-1131/8"12"12"9000 psi40°F190°FClearGood€19.66
GRAINGER PS-CACT-34 Plastic Sheet, 0.125 Inch Thick, 12 Inch W x 12 Inch L, Clear, 9000 psi Tensile Strength | CP6XRC PS-CACT-341/8"12"12"9000 psi40°F190°FClearGood€18.80
GRAINGER PS-CACT-52 Plastic Sheet, 0.125 Inch Thick, 12 Inch W x 12 Inch L, Frosted, Semi-Clear, 9 | CP6XRD PS-CACT-521/8"12"12"9000 psi40°F190°FSemi ClearGood€21.21
GRAINGER PS-CACT-101 Plastic Sheet, 0.125 Inch Thick, 12 Inch W x 12 Inch L, Green, Clear, 9 | CP6XRE PS-CACT-1011/8"12"12"9000 psi40°F190°FClearGood€19.66
GRAINGER PS-CACT-77 Plastic Sheet, 0.125 Inch Thick, 12 Inch W x 12 Inch L, Orange, Clear, 9 | CP6XRF PS-CACT-771/8"12"12"9000 psi40°F190°FClearGood€19.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PS-CACC-115 Rectangle Stock, 0.125 Inch Thick, 1 Inch Width X 12 Inch Length, Blue, Opaque
€8.06 /unit