Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PPTCIF0-400500-100P Thread Cutting Screw, 4-40 Thread Size, 1/2 Inch Length, Hardened Steel, F Type | CG9VNG 1HA31

GRAINGER PPTCIF0-400500-100P Thread Cutting Screw, 4-40 Thread Size, Steel, 2/25 In Head Ht., 0.219 In Head Dia., Pan, 1/2 In Lg., 100 Pk

Item: CG9VNG Model: PPTCIF0-400500-100PCross Ref: 1HA31
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Cutting Screw
Drive Size#1
Drive TypePhillips
FinishZinc Plated
Head Dia.0.219"
Head Height2/25"
Head TypePan
Length1/2"
MaterialSteel
System Of MeasurementImperial
Thread Size#4-40
Tip TypeBlunt
TypeThread Cutting
DrivePhillips
Fastener Length1/2"
Head Width0.219"
PointThread Cutting
Tapping Screw TypeF

Shipping Info:

Ship weight (kg) 0.081

Product Variants

ProductModelThread SizeDrive SizeHead TypeTip TypeDrive TypeMaterialFinishPkg. Qty.Price
APPROVED VENDOR RTI242 Screw Thread Cutting 10-32 x 1/2 Inch - Pack Of 100 | AA9WUL 1HA48 U27101.019.0051#10-32#2Pan-PhillipsSteelZinc Plated100€15.63
APPROVED VENDOR RTI243 Screw Thread Cutting 1/4-20 x 3/4 Inch - Pack Of 25 | AA9WUM 1HA51 U27101.025.00751/4"-20#3Pan-PhillipsSteelZinc Plated25€7.70
APPROVED VENDOR RTI244 Screw Thread Cutting 1/4-20 x 1 Inch Length - Pack Of 25 | AA9WUN 1HA52 U27101.025.01001/4"-20#3Pan-PhillipsSteelZinc Plated25€9.34
GRAINGER PPTCIF02500500-025P Thread Cutting Screw, 1/4-20 Thread Size, 1/2 Inch Length, Hardened Steel, F Type | CG9VMV 1HA50 PPTCIF02500500-025P1/4"-20#3PanBluntPhillipsSteelZinc Plated25€6.52
GRAINGER PPTCIF-1001000-050P Thread Cutting Screw, 10-24 Thread Size, 1 Inch Length, Hardened Steel, F Type | CG9VMY 1HA46 PPTCIF-1001000-050P#10-24#2PanBluntPhillipsSteelZinc Plated50€8.52
GRAINGER PPTCIF-1000500-100P Thread Cutting Screw, 10-24 Thread Size, 1/2 Inch Length, Hardened Steel, F Type | CG9VMZ 1HA43 PPTCIF-1000500-100P#10-24#2PanBluntPhillipsSteelZinc Plated100€13.98
GRAINGER PPTCIF-1000750-100P Thread Cutting Screw, 10-24 Thread Size, 3/4 Inch Length, Hardened Steel, F Type | CG9VNA 1HA45 PPTCIF-1000750-100P#10-24#2PanBluntPhillipsSteelZinc Plated100€17.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PPTCIF0-400500-100P Thread Cutting Screw, 4-40 Thread Size, Steel, 2/25 In Head Ht., 0.219 In Head Dia., Pan, 1/2 In Lg., 100 Pk
€3.82 /pack