Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PP-6000-5 Oilite Bronze Rectangular Bar, 5 Inch X 6 Inch Nominal Size | CP7VYQ

GRAINGER PP-6000-5 Oilite Bronze Rectangular Bar, 5 Inch X 6 Inch Nominal Size

Item: CP7VYQ Model: PP-6000-5Cross Ref: 56FY70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,164.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
FabricationCast
GradeOilite
MaterialBronze
Mechanical FinishMill
Nominal Size5" x 6"
Overall Length6"
Overall Width5"
ShapeRectangular Bar
Thickness1/2"
Thickness Tolerance-0.0025" to +0.0025"
Yield Strength11000 psi
Material GradeOilite
Nominal Size (wxl)5" x 6"
StandardsASTM B-438 GR 1 TYPE 2, CT-1000-K26, REACH CERTIFIED, ROHS CERTIFIED, SAE 841

Shipping Info:

Ship weight (kg) 1.683
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeOverall LengthOverall WidthThicknessThickness ToleranceYield StrengthRockwell HardnessTensile StrengthPrice
GRAINGER 25145_13_0 932 Bronze Rectangular Bar, 1 Inch X 13 Inch Nominal Size | CP7VAW 25145_13_0Grade 93213"1"1"Not Rated20000 psiRockwell B2735000 psi€177.20
GRAINGER 25163_13_0 932 Bronze Rectangular Bar, 1 Inch X 13 Inch Nominal Size | CP7VAX 25163_13_0Grade 93213"1"1 1/4"Not Rated20000 psiRockwell B2735000 psi€215.18
GRAINGER 25105_13_0 932 Bronze Rectangular Bar, 1 Inch X 13 Inch Nominal Size | CP7VAY 25105_13_0Grade 93213"1"1/2"Not Rated20000 psiRockwell B2735000 psi€95.74
GRAINGER 25131_13_0 932 Bronze Rectangular Bar, 1 Inch X 13 Inch Nominal Size | CP7VAZ 25131_13_0Grade 93213"1"3/4"Not Rated20000 psiRockwell B2735000 psi€136.58
GRAINGER 25163_26_0 932 Bronze Rectangular Bar, 1 Inch X 26 Inch Nominal Size | CP7VBA 25163_26_0Grade 93226"1"1 1/4"Not Rated20000 psiRockwell B2735000 psi€430.14
GRAINGER 25131_26_0 932 Bronze Rectangular Bar, 1 Inch X 26 Inch Nominal Size | CP7VBB 25131_26_0Grade 93226"1"3/4"Not Rated20000 psiRockwell B2735000 psi€273.16
GRAINGER 25145_26_0 932 Bronze Rectangular Bar, 1 Inch X 26 Inch Nominal Size | CP7VBC 25145_26_0Grade 93226"1"1"Not Rated20000 psiRockwell B2735000 psi€354.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PP-6000-5 Oilite Bronze Rectangular Bar, 5 Inch X 6 Inch Nominal Size
€1,164.69 /unit