Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PLE94 Cam and Groove Spool Adapter, 3/4 Inch Coupling Size, 250 PSI | CQ6BKN

GRAINGER PLE94 Cam and Groove Spool Adapter, 3/4 Inch Coupling Size, 250 PSI

Item: CQ6BKN Model: PLE94Cross Ref: 55MV67
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpool Adapter
Body MaterialStainless Steel
Body Material GradeGrade 316
Connection TypeMale Adapter
Coupling ComponentPlug
Coupling Size3/4"
Coupling TypeType DP
Hose Fitting GenderMale
Includes Locking ArmNo
Max. Working Pressure @ 70 Deg. F250 psi
Overall Length1.594"
Plug Length1.188"
Plug Outside Dia.1.266"
TypeMale Adapter
Fitting TypeMale Adapter
Max. Working Pressure @ 70 F250 psi

Shipping Info:

Ship weight (kg) 0.0922
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialCoupling SizeCoupling TypeCoupling ComponentHose Fitting GenderConnection TypePrice
GRAINGER PLE13 Cam and Groove Spool Adapter, 1 1/4 Inch Coupling Size | CP7EUF PLE13Aluminum1 1/4"Type DPPlugMaleMale Adapter€5.46
GRAINGER PLE11 Cam and Groove Spool Adapter, 1/2 Inch Coupling Size, 150 PSI | CP7EUG PLE11Aluminum1/2"Type DPPlugMaleMale Adapter€4.64
GRAINGER PLE16 Cam and Groove Spool Adapter, 2 1/2 Inch Coupling Size | CP7EUH PLE16Aluminum2 1/2"Type DPPlugMaleMale Adapter€10.90
GRAINGER PLE12 Cam and Groove Spool Adapter, 3/4 Inch Coupling Size, 250 PSI | CP7EUJ PLE12Aluminum3/4"Type DPPlugMaleMale Adapter€4.72
GRAINGER PLE19 Cam and Groove Spool Adapter, 5 Inch Coupling Size, 75 PSI | CP7EUK PLE19Aluminum5"Type DPPlugMaleMale Adapter€33.10
GRAINGER PLE20 Cam and Groove Spool Adapter, 6 Inch Coupling Size, 75 PSI | CP7EUL PLE20Aluminum6"Type DPPlugMaleMale Adapter€40.79
GRAINGER PLE95 Cam and Groove Spool Adapter, 1 1/4 Inch Coupling Size | CQ6BKL PLE95Stainless Steel1 1/4"Type DPPlugMaleMale Adapter€19.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PLE94 Cam and Groove Spool Adapter, 3/4 Inch Coupling Size, 250 PSI
€13.76 /unit