Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PLE79 Dust Cap, 5 Inch Coupling Size, 75 PSI | CP7EUQ

GRAINGER PLE79 Dust Cap, 5 Inch Coupling Size, 75 PSI

Item: CP7EUQ Model: PLE79Cross Ref: 55MV55
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Cap
Body MaterialAluminum
Coupling ComponentSocket
Coupling Size5"
Coupling TypeType Dc
Gasket MaterialNitrile
Hose Fitting GenderFemale
Includes Locking ArmYes
Max. Working Pressure @ 70 Deg. F75 psi
Overall Length3 1/4"
Socket Inside Diameter5 3/4"
Max. Working Pressure @ 70 F75 psi

Shipping Info:

Ship weight (kg) 1.026

Product Variants

ProductModelBody MaterialCoupling SizeCoupling TypeCoupling ComponentGasket MaterialHose Fitting GenderPrice
GRAINGER PLE73 Dust Cap, 1 1/4 Inch Coupling Size, 250 PSI | CP7EUM PLE73Aluminum1 1/4"Type DcSocketNitrileFemale€11.88
GRAINGER PLE76 Dust Cap, 2 1/2 Inch Coupling Size, 150 PSI | CP7EUN PLE76Aluminum2 1/2"Type DcSocketNitrileFemale€21.44
GRAINGER PLE72 Dust Cap, 3/4 Inch Coupling Size, 250 PSI | CP7EUP PLE72Aluminum3/4"Type DcSocketNitrileFemale€8.48
GRAINGER PLE71 Dust Cap, 1/2 Inch Coupling Size, 150 PSI | CP7EUR PLE71Aluminum1/2"Type DcSocketNitrileFemale€8.44
GRAINGER PLE80 Dust Cap, 6 Inch Coupling Size, 75 PSI | CP7EUT PLE80Aluminum6"Type DcSocketNitrileFemale€72.69
GRAINGER PLE159 Dust Cap, 1/2 Inch Coupling Size, 150 PSI | CQ6BKT PLE159Stainless Steel1/2"Type DcSocketNitrileFemale€18.81
GRAINGER PLE164 Dust Cap, 2 1/2 Inch Coupling Size, 150 PSI | CQ6BKU PLE164Stainless Steel2 1/2"Type DcSocketNitrileFemale€57.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PLE79 Dust Cap, 5 Inch Coupling Size, 75 PSI
€81.16 /unit